Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gorbel® Electric Chain Hoist W/ Chain Container 2000 Lbs. Cap. 2 Speed 20' Lift 460V 1-7/9HP

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Gorbel® Electric Chain Hoist W/ Chain Container 2000 Lbs. Cap. 2 Speed 20' Lift 460V 1-7/9HP

Item #: WBB2300625

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,238.00 Save up to 15%
Price: $ 3,602.30
Product Information
Customer Review
Product Q&A
Accessories
Gorbel® Electric Chain Hoist W/ Chain Container 2000 Lbs. Cap. 2 Speed 20' Lift 460V 1-7/9HP

A Gorbel Electric Chain Hoist is the perfect complement to your Gorbel Work Station Crane, Jib Crane, Gantry Crane, or Cleveland Tramrail System. Rely on the name that has meant superior performance at every level to provide you with a complete, reliable lifting system, exactly when you need it.

Features:

  • Includes canvas chain container
  • Compact body design perfect for any work area and is ideal for low headroom applications
  • Easy installation and relocation
  • All components from gears to case are fabricated at a single location for superior quality control
  • Suspension plates provide firm attachment with Gorbel Work Station Crane trolleys and I or W beams
  • Totally enclosed, fan cooled motor
  • Tested in accordance with ASME as well as FEM/ISO
  • Smooth, quiet operation

Product Specifications

    • CAPACITY LBS2000
    • COLOR FINISHBlue/Silver
    • BRANDGorbel®
    • CHAIN FALLS1
    • CONTROL CORD LENGTH FEET16
    • HEAD ROOM INCHES16-1/4
    • HORSEPOWER1-7/9
    • LIFT FEET20
    • LIFT SPEED FEET PER MINUTE24/6
    • LIMITED WARRANTY2 Years
    • VOLTAGE460V, 3-Phase
    • SPEEDDual
    • DUTY RATINGH4
    • PHASE3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!