Take 15% off your entire order!

Offer applied at checkout

+

ED Cylinder Control Dual Speed Electric Hoist - 220 lbs, 6' Lift, 43/10 ft/min, 120V

ED Cylinder Control Dual Speed Electric Hoist - 220 lbs, 6' Lift, 43/10 ft/min, 120V

Item #: WBB440356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,475.14 up to 21% OFF

Price: $2,749.00

$458.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,749.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Harrington ED-Dual Adjustable Series of electric chain hoist offer the user a powerful combination of benefits with the convenience of two speeds and one hand operation. Hoist have a wide variety of capacities and lifting speeds and a unique, ergonomically designed, one-handed cylinder control that results in maximum load control. These features tied together with the convenience of singe-phase power and speed adjustability, make these hoists ideal for unique applications. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.

Product Specifications

  • CAPACITY LBS220
  • COLOR FINISHWhite/Orange
  • ASSEMBLYUnassembled
  • BRANDHarrington
  • CONSTRUCTIONDie-Cast Aluminum Body
  • CONTROL CORD LENGTH FEET6
  • DESCRIPTIONTwo Speed
  • HEAD ROOM INCHES37-3/16
  • HORSEPOWER3/8
  • LIFT FEET6
  • LIFT SPEED FEET PER MINUTE43/10
  • MANUFACTURERS PART NUMBERED220DA-6
  • OPERATING CONDITIONS-4°F to 104°F
  • SERIESED
  • TYPESingle Chain
  • VOLTAGE120
  • WEIGHT LBS31
  • PHASE1
  • HERTZ60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

ED Cylinder Control Dual Speed Electric Hoist - 525 lbs, 6' Lift, 44/10 ft/min, 120V

Item #: B440360

Not Yet Rated

Usually ships in 7 to 10 days

$3,533.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ED Cylinder Control Dual Speed Electric Hoist - 220 lbs, 6' Lift, 43/10 ft/min, 120V

ED Cylinder Control Dual Speed Electric Hoist - 220 lbs, 6' Lift, 43/10 ft/min, 120V

Item #: WBB440356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant