Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ED Cylinder Control Dual Speed Electric Hoist - 525 lbs, 6' Lift, 44/10 ft/min, 120V
See all 13 items in product family

ED Cylinder Control Dual Speed Electric Hoist - 525 lbs, 6' Lift, 44/10 ft/min, 120V

Item #: WBB440360

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,906.60 Save up to 10%
Price: $ 3,533.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Harrington ED-Dual Adjustable Series of electric chain hoist offer the user a powerful combination of benefits with the convenience of two speeds and one hand operation. Hoist have a wide variety of capacities and lifting speeds and a unique, ergonomically designed, one-handed cylinder control that results in maximum load control. These features tied together with the convenience of singe-phase power and speed adjustability, make these hoists ideal for unique applications. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.

Product Specifications

    • CAPACITY LBS525
    • COLOR FINISHWhite/Orange
    • ASSEMBLYUnassembled
    • BRANDHarrington
    • CONSTRUCTIONDie-Cast Aluminum Body
    • CONTROL CORD LENGTH FEET6
    • DESCRIPTIONTwo Speed
    • HEAD ROOM INCHES37-13/16
    • HORSEPOWER13/16
    • LIFT FEET6
    • LIFT SPEED FEET PER MINUTE44/10
    • MANUFACTURERS PART NUMBERED525DA-6
    • OPERATING CONDITIONS-4°F to 104°F
    • SERIESED
    • TYPESingle Chain
    • VOLTAGE120V
    • WEIGHT LBS40
    • HERTZ60
    • PHASE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB984502
globalindustrial.com
Available on or around 02/22/2019
(3)
$883.00