Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SNER Electric Chain Hoist w/ Motor Trolley - 1/2 Ton, 10' Lift, 7 ft/min, 115V
See all 42 items in product family

SNER Electric Chain Hoist w/ Motor Trolley - 1/2 Ton, 10' Lift, 7 ft/min, 115V

Item #: WBB440668

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,982.11 Save up to 7%
Price: $ 4,618.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The SNERM series for electric chain hoist from Harrington furnishes single-phase operation in a heavy duty, low-headroom design with a motorized trolley. Features include extreme duty motor exceeding ASME H4 duty rating, extremely durable and reliable pull-rotor motor brake, cast iron chain guide, completely sealed body and grade 80 nickel plated chain. Trolley features include an extremely durable and reliable pull-rotor brake, drop stops and rubber bumpers and side guide rollers for smoother trolley motion and reduced beam wear. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.

Product Specifications

    • CAPACITY LBS1000
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDHarrington
    • CONSTRUCTIONDie-Cast Aluminum Body
    • CONTROL CORD LENGTH FEET6
    • FLANGE WIDTH INCHES2-9/32 to 5
    • HEAD ROOM INCHES14-5/8
    • HORSEPOWER7/8
    • LIFT FEET10
    • LIFT SPEED FEET PER MINUTE7
    • MANUFACTURERS PART NUMBERSNERM005L-L-10
    • OPERATING CONDITIONS-4°F to 104°F
    • SERIESSNER
    • TRAVEL SPEED FEET PER MINUTE40
    • TYPESingle Chain
    • VOLTAGE115V
    • WEIGHT LBS220
    • HERTZ60
    • PHASE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!