Take 15% off your entire order!

Offer applied at checkout

+

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 5.3 to 32 FPM, 460V

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 5.3 to 32 FPM, 460V

Item #: WBB1299412

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,437.00 up to 26% OFF

Price: $4,044.00

$674.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

CM Lodestar Electric Chain Hoist w/Chain Container, 1 Ton, 20 Ft. Lift, 5.3-32 FPM, 460V

The benefits of superior design:
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
  • Easy access to the Clutch, Motor, Electrical Control Panel and Brake Assembly.
  • Lifetime grease-lubricated Gear Box and helical gearing ensures efficient operation. Heavy duty rated motors. Hoist workmanship backed by a lifetime warranty.
  • 80% reduction in sound pressure as compared to the classic Lodestar.
  • Clutch is located outside the load path which prevents slipping of the load in an overload condition when brake is not powered.
  • 5 Pocket Lift Wheel provides better chain and lift wheel engagement for smoother lifting and reduced vibration -- which equates to less wear and a longer chain life.
  • Zinc plating to protect chain from environmental conditions.
  • With finger-safe wiring and plug and play connectors, the Control Panel allows for quick voltage change, access to terminal strips and simple fuse installation.
  • Lodestar exceeds H4 requirements, engineered for high duty cycles and the toughest applications.
  • Lifetime grease-lubricated Gear Box means no changing and disposing of hazardous oil.
  • Documented RoHS compliance.
  • Shipped in boxes made of recycled material.
  • Fabric chain container and rigid hook suspension standard on every Lodestar.
  • Lifetime Warranty.
  • Metric rated.
  • CSA/US National Recognized Testing Laboratory (NRTL).
  • Made in the USA.
    OPTIONAL FEATURES:
  • Double DC Brake - Two independent acting DC Brakes for redundant braking. Field Installation Kit available.
  • AC Electrical Brake.
  • Variable speed drive (VFD) or traditional 2 speeds available.
  • Primary and secondary transformer fusing.
  • Rotatable limit switch - Designed for quick reset of limit position.
  • Black phosphate or stainless steel load chain.
  • Metal and stainless steel chain containers.


Product Specifications

  • LENGTH INCHES23-1/2
  • WIDTH INCHES12-5/8
  • HEIGHT INCHES7-5/8
  • CAPACITY LBS2000
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDCM
  • CONSTRUCTIONAluminum
  • HEAD ROOM INCHES18-1/8
  • HORSEPOWER2
  • LIFT FEET20
  • LIFT SPEED FEET PER MINUTE5.3 to 32
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBER4219NH
  • REEVING1
  • SERIESLodestar
  • SUSPENSIONHook
  • TYPEElectric Chain Hoist
  • VOLTAGE460
  • WEIGHT LBS120
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 5.3 to 32 FPM, 460V

Item #: B1299411

Not Yet Rated

Usually ships in 5 to 8 days

$3,948.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 5.3 to 32 FPM, 460V

CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 5.3 to 32 FPM, 460V

Item #: WBB1299412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 5.3 to 32 FPM, 460V
    CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 5.3 to 32 FPM, 460V
    CM Lodestar 1 Ton, Electric Chain Hoist W/ Chain Container, 20' Lift, 5.3 to 32 FPM, 460V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant