Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 1/2 Ton Electric Chain Hoist - 15' Lift 115/230V, 1-Phase

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Milwaukee® 1/2 Ton Electric Chain Hoist - 15' Lift 115/230V, 1-Phase

Item #: WBB445182

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,768.00 Save up to 36%
Price: $ 1,784.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Milwaukee 1/2 Ton Electric Chain Hoist - 15' Lift 115/230V, 1-Phase

All Milwaukee Professional Electric Chain Hoists offer an array of load lift and height options. With 1/2 to 2 Ton capacities and 10 ft. to 20 ft. lifting heights, you can order a Milwaukee Electric Chain Hoist to meet your roughest needs. All offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24-volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.

  • Single-phase, 115/230 voltage (AC), 9.8 amps at low voltage
  • 1/2 ton rated load, 15 ft. lift height, 16 ft./min. lifting speed
  • Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
  • Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Documents are in PDF format

Product Specifications

    • CAPACITY LBS1000
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDMilwaukee®
    • CONSTRUCTIONSteel
    • CONTROL CORD LENGTH FEET11
    • HEAD ROOM INCHES18
    • HOOK OPENING INCHES1
    • HORSEPOWER1/2
    • LIFT FEET15
    • LIFT SPEED FEET PER MINUTE16
    • MANUFACTURERS PART NUMBER9561
    • VOLTAGE115/230V, 1-Phase
    • WEIGHT LBS85
    • UPC045242069057
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!