Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RH-Advantage Wire Rope Hoist, Dual Speed Hoist and Trolley, 10 Ton, 23' Lift, 230V

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

RH-Advantage Wire Rope Hoist, Dual Speed Hoist and Trolley, 10 Ton, 23' Lift, 230V

Item #: WBB691167

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21,944.00 Save up to 9%
Price: $ 19,919.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
RH-Advantage Wire Rope Hoist, Dual Speed Hoist and Trolley, 10 Ton, 23' Lift, 230V-3-60

Harrington's RH-Advantage electric wire rope trolley hoists are built with an ultra-low headroom configuration which provides the lowest headroom possible by positioning the trolley and hoist parallel with the beam. Hoist are designed and built for today's heavy-duty wire rope hoist applications including fabricating, die handling and production line work. State-of-the-art design features and construction make the RH-Advantage extremely durable, highly reliable and very low maintenance for years of trouble free service.

Product Specifications

    • CAPACITY LBS20,000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDHarrington
    • CHAIN FALLS4/1
    • CONSTRUCTIONSteel
    • FLANGE WIDTH INCHES5.31 to 15.75
    • HEAD ROOM INCHESDependant on Beam
    • HORSEPOWER16.1
    • LIFT FEET23
    • LIFT SPEED FEET PER MINUTE16/5 (Dual Speed)
    • MANUFACTURERS PART NUMBERRH10U23D4L2W-A
    • OPERATING CONDITIONS14 to 104 Degrees F
    • SERIESRH-Advantage
    • TRAVEL SPEED FEET PER MINUTE80 / 20
    • TYPEWire Rope
    • VOLTAGE230V
    • WEIGHT LBS2429
    • HERTZ60
    • PHASE3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed