Take 15% off your entire order!

Offer applied at checkout

+

CM® Shopstar 1/2 Ton, Electric Chain Hoist, 10' Lift, 20 FPM, 100/240, 208/575V

CM® Shopstar 1/2 Ton, Electric Chain Hoist, 10' Lift, 20 FPM, 100/240, 208/575V

Item #: WBB2276602

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,740.00 up to 38% OFF

Price: $2,323.00

$387.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,323.00 or save 5% on purchase.

Quantity

Customers Also Viewed

CM Shopstar Electric Chain Hoist 1/2 Ton, 10 Ft. Lift 20 FPM 3-Step Controller

The CM ShopStar VS variable speed electric chain hoist is built for rugged industrial and commercial applications where precision load control is critical. This durable hoist features a high H4-plus duty cycle and a compact design ideal for use at workstations and production lines. The ShopStar VS is a superior alternative to air hoists.

Includes vinyl chain container. Max length of lift of chain container; single reeved 20 feet double reeved 10 feet

Product Specifications

  • LENGTH INCHES11-15/16
  • WIDTH INCHES5-15/16
  • HEIGHT INCHES4-3/16
  • CAPACITY LBS1000
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDCM
  • CHAIN FALLS2
  • CONSTRUCTIONAluminum
  • CONTROL CORD LENGTH FEET6
  • HEAD ROOM INCHES13-1/2
  • HOOK OPENING INCHES1.02
  • HORSEPOWER9/16
  • LIFT FEET10
  • LIFT SPEED FEET PER MINUTE20
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBERVS1000A3
  • SERIESShopstar VS
  • TYPEElectric
  • VOLTAGE100/240, 208/575
  • WEIGHT LBS28
  • AMBIENT OPERATING TEMPERATURE0-104° F
  • OPERATING TEMPERATURE>150° F
  • HERTZ50 -60
  • DUTY RATINGH4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CM® Shopstar 1/2 Ton, Electric Chain Hoist, 10' Lift, 20 FPM, 100/240, 208/575V

Item #: B2276598

Not Yet Rated

Usually ships in 7 to 10 days

$2,323.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM® Shopstar 1/2 Ton, Electric Chain Hoist, 10' Lift, 20 FPM, 100/240, 208/575V

CM® Shopstar 1/2 Ton, Electric Chain Hoist, 10' Lift, 20 FPM, 100/240, 208/575V

Item #: WBB2276602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    CM® Shopstar 1/2 Ton, Electric Chain Hoist, 10' Lift, 20 FPM, 100/240, 208/575V
    CM® Shopstar 1/2 Ton, Electric Chain Hoist, 10' Lift, 20 FPM, 100/240, 208/575V
    CM® Shopstar 1/2 Ton, Electric Chain Hoist, 10' Lift, 20 FPM, 100/240, 208/575V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant