Take 15% off your entire order!

Offer applied at checkout

+

CM® Shopstar 250 Lb. Electric Chain Hoist, 10' Lift, 63 FPM, 100/240, 208/575V

CM® Shopstar 250 Lb. Electric Chain Hoist, 10' Lift, 63 FPM, 100/240, 208/575V

Item #: WBB2276563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,818.00 up to 31% OFF

Price: $1,941.00

$323.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,941.00 or save 5% on purchase.

Quantity

Customers Also Viewed

CM Shopstar Electric Chain Hoist 1/8 Ton, 10 Ft. Lift 63 FPM 2-Step Controller Infinitely Variable

The CM ShopStar VS variable speed electric chain hoist is built for rugged industrial and commercial applications where precision load control is critical. This durable hoist features a high H4-plus duty cycle and a compact design ideal for use at workstations and production lines. The ShopStar VS is a superior alternative to air hoists.

Includes vinyl chain container. Max length of lift of chain container; single reeved 20 feet double reeved 10 feet

Product Specifications

  • LENGTH INCHES11-1/16
  • WIDTH INCHES5-15/16
  • HEIGHT INCHES4-3/16
  • CAPACITY LBS250
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BRANDCM
  • CHAIN FALLS1
  • CONSTRUCTIONAluminum
  • CONTROL CORD LENGTH FEET6
  • HEAD ROOM INCHES12-5/8
  • HOOK OPENING INCHES1.02
  • HORSEPOWER9/16
  • LIFT FEET10
  • LIFT SPEED FEET PER MINUTE63
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBERVS0250A2
  • SERIESShopstar VS
  • TYPEElectric
  • VOLTAGE100/240, 208/575
  • WEIGHT LBS26
  • AMBIENT OPERATING TEMPERATURE0-104° F
  • OPERATING TEMPERATURE>150° F
  • HERTZ50 -60
  • DUTY RATINGH4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CM® Shopstar 250 Lb. Electric Chain Hoist, 10' Lift, 63 FPM, 100/240, 208/575V

Item #: B2276614

Not Yet Rated

Usually ships in 7 to 10 days

$2,090.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM® Shopstar 250 Lb. Electric Chain Hoist, 10' Lift, 63 FPM, 100/240, 208/575V

CM® Shopstar 250 Lb. Electric Chain Hoist, 10' Lift, 63 FPM, 100/240, 208/575V

Item #: WBB2276563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    CM® Shopstar 250 Lb. Electric Chain Hoist, 10' Lift, 63 FPM, 100/240, 208/575V
    CM® Shopstar 250 Lb. Electric Chain Hoist, 10' Lift, 63 FPM, 100/240, 208/575V
    CM® Shopstar 250 Lb. Electric Chain Hoist, 10' Lift, 63 FPM, 100/240, 208/575V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant