Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® SSC Series Electric Chain Hoist 2 Ton, 15 Ft. Lift, 230V/460V

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

JET® SSC Series Electric Chain Hoist 2 Ton, 15 Ft. Lift, 230V/460V

Item #: WBB1531969

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,780.80 Save up to 38%
Price: $ 2,976.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JET® SSC Series Electric Chain Hoist 2 Ton, 15 Ft. Lift, 230V/460V

JET® SSC Series electric hoists combines safety and durability to operate in commercial and industrial applications. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They are available in single or three phase configurations to suit your electrical needs. Single phase models have a thermal overload protection design that keeps the hoist from overheating, while the three phase models feature a reverse phase relay that protects the hoist from incorrect wiring. The industry proven DC electro-magnetic brake increases safety by holding the load even when power is interrupted. The maintenance-free gear train incorporates a sealed oil bath, for reliability and durability. The JET® SSC series electric hoist is available in 1/2 ton to 5 ton capacities with standard lifts of 10, 15, and 20 feet (custom lifts available).

SAFETY
  • Overload Protection- Slip Clutch design prevents the hoist from lifting damaging loads above its rated capacity
  • Reverse Phase Relay- A safety switch that protects the hoist from incorrect wiring of the power supply
  • DC Electro-Magnetic Brake- An industry-proven safety feature that secures the load even if power is interrupted to the hoist
  • Limit Switches- Upper and lower limiting switches increase safety by preventing the load chain from over traveling
DURABILITY
  • Sealed Gear Train- Maintenance-free gear train incorporates a sealed oil bath that eliminates upkeep
  • Grade 80 Load Chain- Grade 80 black oxide coated load chain for durability
  • Control Pendant- 24 volt push button controller with cable strain relief system for durability and reliability in industrial and commercial settings
  • All Steel Construction- Fully enclosed, all steel plate construction with a durable powder coat finish keeps out moisture, dust and debris lengthening the life of the hoist
PERFORMANCE
  • Three Phase:
  • Duty Rating- H4
  • Duty Cycle- 30%
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.16 and HST-1 Standards
  • Certification- Load tested to 125% of capacity with certificate
  • Controls- NEMA 4X compliant push button control pendants


Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES44
    • HEIGHT INCHES36
    • CAPACITY LBS4000
    • COLOR FINISHWhite
    • AMPS3 / 8
    • APPROVAL/REGULATIONSOSHA, ANSI / ASME B30.21 7 HST-3 Standards
    • ASSEMBLYAssembled
    • BRANDJET®
    • CHAIN FALLS2
    • CONSTRUCTIONSteel
    • CONTROL CORD LENGTH FEET13
    • DUTY CYCLE0.3
    • HEAD ROOM INCHES28-1/8
    • HORSEPOWER2-1/7
    • LIFT FEET15
    • LIFT SPEED FEET PER MINUTE12.4
    • LIMITED WARRANTY2-Year Warranty
    • MANUFACTURERS PART NUMBER231500
    • OPERATIONElectric
    • PACKAGE QUANTITY1
    • REFERENCE #2SS-3C-15
    • SERIESSSC
    • TRAVEL SPEED FEET PER MINUTE12.4
    • TYPEElectric Chain Hoist
    • VOLTAGE230V / 460V, 3 Phase
    • WEIGHT LBS184.25
    • UPC662755906336
    • PHASE3
    • DUTY RATINGH3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!