Take 15% off your entire order!

Offer applied at checkout

JET® VOLT 1/2 Ton, Electric Chain Hoist, 20' Lift, 0 to 39 FPM, 230V

JET® VOLT 1/2 Ton, Electric Chain Hoist, 20' Lift, 0 to 39 FPM, 230V

Item #: WBB1532035

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 230
  • 460

230

$5,098.00 up to 36% OFF

Price: $3,249.99

$541.66/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

JET® VOLT Series Electric Chain Hoist 1/2 Ton, 20 Ft. Lift, 1/3 Phase, 230V

The VOLT series is the first electric hoist to feature Full-Range Speed Control. This technology brings true variable speed functionality to the hoist, which for the first time lets the operator control the speed of the hoist throughout the entire lift. For quicker speeds on longer lifts, or for slower, more precise speeds on more controlled lifts, the VOLT not only handles any job, but handles it with control and precision you won't find in any other electric hoist. Lifting speed is now entirely in the hands of the user and can be adjusted as needed based on the application. JET's VOLT Series is a full line of variable speed hoists from 1/4 Ton to 10 Ton capacities; 10, 15 and 20 feet of lift standard, and in both single phase and 3-phase models. Engineered for control and precision, the VOLT Series with Full-Range Speed Control can handle any job and will change the way you get the work done.

CONTROL
  • Full-Range Speed Control - patented technology allows for smooth, seamless, continuous speed changes allowing for complete control throughout the lift
  • True variable-speed control allows you to lift and lower faster when you need the speed, but be able to slow down the speed when you need the control
PRECISION
  • With Full-Range Speed Control, the VOLT's minimum speed allows the user to slowly inch the load down for a soft stop
  • Soft starts and stops also increase the life of gear train components, load chain, hooks and brake components
SAFETY
    & DURABILITY
  • H4 Duty Rating means the VOLT is engineered for demanding, industrial environments and the toughest applications
  • Overload Protection - Standard across the VOLT line, Overload Protection prevents the operator from being able to lift more than the rated capacity of the hoist, protecting both the user and the equipment
  • Thermal Overload Protection - Protects the motor from overheating in low voltage situations, protecting your investment
  • Electromagnetic Brake - The heavy-duty, electromagnetic brake is designed for durability and longer life. This brake design is an industry-proven safety feature that secures the load even if power is interrupted to the hoist.
  • Grade 80 Load Chain - Grade 80 black oxide coated load chain for durability
  • Control Pendant - 24 volt, 2-button push-button controller included
  • Chain Bag - Heavy-duty nylon chain bag with reinforcing metal brackets included
STANDARDS
  • Complies with OSHA Regulations, ANSI/ASME B30-16 and HST-1 Standards
  • Certification - Load tested to 125% of capacity with certificate
  • Patent Pending


Product Specifications

  • LENGTH INCHES27-5/8
  • WIDTH INCHES15-11/16
  • HEIGHT INCHES18-1/8
  • CAPACITY LBS1000
  • COLOR FINISHWhite
  • APPROVAL/REGULATIONSOSHA, ANSI / ASME B30.21 7 HST-3 Standards
  • ASSEMBLYAssembled
  • BRANDJET®
  • CONSTRUCTIONSteel
  • DUTY CYCLE0.5
  • HEAD ROOM INCHES19-7/8
  • HORSEPOWER1-1/2
  • LIFT FEET20
  • LIFT SPEED FEET PER MINUTE0 to 39
  • LIMITED WARRANTYLifetime Warranty
  • MANUFACTURERS PART NUMBER185020
  • OPERATIONElectric
  • REFERENCE #VOLT-050-13P-20
  • SERIESVOLT
  • TRAVEL SPEED FEET PER MINUTE0 - 39
  • TYPEElectric Chain Hoist
  • VOLTAGE230
  • WEIGHT LBS90.25
  • UPC662755104428
  • PACKAGE QUANTITY1
  • DUTY RATINGH4
  • PHASE1/3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

JET® VOLT 0 Lb. Electric Chain Hoist, 0' Lift, FPM, V

$169.99

Free Shipping

1 item(s) added to cart.

JET® VOLT 0 Lb. Electric Chain Hoist, 0' Lift, FPM, V

$185.99

Free Shipping

1 item(s) added to cart.

JET® VOLT 0 Lb. Electric Chain Hoist, 0' Lift, FPM, V

$195.99

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® VOLT 1/2 Ton, Electric Chain Hoist, 20' Lift, 0 to 39 FPM, 230V

JET® VOLT 1/2 Ton, Electric Chain Hoist, 20' Lift, 0 to 39 FPM, 230V

Item #: WBB1532035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant