Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® VOLT Series Electric Chain Hoist 10 Ton, 20 Ft. Lift, 1/3 Phase, 230V

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

JET® VOLT Series Electric Chain Hoist 10 Ton, 20 Ft. Lift, 1/3 Phase, 230V

Item #: WBB1532107

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31,878.00 Save up to 37%
Price: $ 19,925.99

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JET® VOLT Series Electric Chain Hoist 10 Ton, 20 Ft. Lift, 1/3 Phase, 230V

The VOLT series is the first electric hoist to feature Full-Range Speed Control. This technology brings true variable speed functionality to the hoist, which for the first time lets the operator control the speed of the hoist throughout the entire lift. For quicker speeds on longer lifts, or for slower, more precise speeds on more controlled lifts, the VOLT not only handles any job, but handles it with control and precision you won't find in any other electric hoist. Lifting speed is now entirely in the hands of the user and can be adjusted as needed based on the application. JET's VOLT Series is a full line of variable speed hoists from 1/4 Ton to 10 Ton capacities; 10, 15 and 20 feet of lift standard, and in both single phase and 3-phase models. Engineered for control and precision, the VOLT Series with Full-Range Speed Control can handle any job and will change the way you get the work done.

CONTROL
  • Full-Range Speed Control - patented technology allows for smooth, seamless, continuous speed changes allowing for complete control throughout the lift
  • True variable-speed control allows you to lift and lower faster when you need the speed, but be able to slow down the speed when you need the control
PRECISION
  • With Full-Range Speed Control, the VOLT's minimum speed allows the user to slowly inch the load down for a soft stop
  • Soft starts and stops also increase the life of gear train components, load chain, hooks and brake components
SAFETY
    & DURABILITY
  • H4 Duty Rating means the VOLT is engineered for demanding, industrial environments and the toughest applications
  • Overload Protection - Standard across the VOLT line, Overload Protection prevents the operator from being able to lift more than the rated capacity of the hoist, protecting both the user and the equipment
  • Thermal Overload Protection - Protects the motor from overheating in low voltage situations, protecting your investment
  • Electromagnetic Brake - The heavy-duty, electromagnetic brake is designed for durability and longer life. This brake design is an industry-proven safety feature that secures the load even if power is interrupted to the hoist.
  • Grade 80 Load Chain - Grade 80 black oxide coated load chain for durability
  • Control Pendant - 24 volt, 2-button push-button controller included
  • Chain Bag - Heavy-duty nylon chain bag with reinforcing metal brackets included
STANDARDS
  • Complies with OSHA Regulations, ANSI/ASME B30-16 and HST-1 Standards
  • Certification - Load tested to 125% of capacity with certificate
  • Patent Pending


Product Specifications

    • LENGTH INCHES38-5/8
    • WIDTH INCHES30-11/16
    • HEIGHT INCHES51-3/16
    • CAPACITY LBS20,000
    • COLOR FINISHWhite
    • APPROVAL/REGULATIONSOSHA, ANSI / ASME B30.21 7 HST-3 Standards
    • ASSEMBLYAssembled
    • BRANDJET®
    • CONSTRUCTIONSteel
    • DUTY CYCLE0.4
    • HEAD ROOM INCHES56-3/8
    • HORSEPOWER4
    • LIFT FEET20
    • LIFT SPEED FEET PER MINUTE0-12
    • LIMITED WARRANTYLifetime Warranty
    • MANUFACTURERS PART NUMBER181020
    • OPERATIONElectric
    • PACKAGE QUANTITY1
    • REFERENCE #VOLT-1000-13P-20
    • SERIESVOLT
    • TRAVEL SPEED FEET PER MINUTE0 - 12
    • TYPEElectric Chain Hoist
    • VOLTAGE230
    • WEIGHT LBS309.25
    • UPC662755104664
    • PHASE1/3
    • DUTY RATINGH4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!