Take 15% off your entire order!

Offer applied at checkout

JET® VOLT series Electric Hoist 2 Ton, 15' Lift, 3 Phase 230V

JET® VOLT series Electric Hoist 2 Ton, 15' Lift, 3 Phase 230V

Item #: WBB2338752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,660.99

$943.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,660.99 or save 5% on purchase.

Quantity

JET® VOLT series Electric Hoist 2 Ton, 15' Lift, 3 Phase 230V

The VOLT series is the first electric hoist to feature Full-Range Speed Control. This technology brings electronic variable speed functionality to the hoist. Lifting speed is now entirely in the hands of the user and can be adjusted on an as needed based according to the application. JET's VOLT Series is a full line of variable speed hoists with up to 10 Ton capacities; 10, 15 ,20 and 30 feet of lift standard, and 3-phase electrics. Engineered for control and precision, the VOLT Series will change the way you get the work done

Features:
  • Patented electronic variable speed technology allows for the lift speed to be adjusted to the application
  • Eliminates bump-firing when positioning the work piece reducing downtime and maintenance
  • Minimum speed allows the work piece to be slowly inched down for a soft stop
  • Soft start and stops increase the life of the gear train components, load chain hooks, and brake components
  • H4 Duty Rating means the VOLT is engineered for demanding, industrial environments and the toughest applications
  • Overload Protection prevents the operator from being able to lift more than the rated capacity of the hoist
  • Electromagnetic brake design is an industry-proven safety feature that secures the load even if power is interrupted to the hoist.
  • Thermal overload protection protects the motor from overheating in low voltage situations
  • Industry proven Grade 80 black oxide coated load chain
  • Heavy-duty nylon chain bag with reinforcing metal brackets included
  • This product complies with ANSI / ASME B30.16 and HST-1 standards
  • JET VOLT and SSC Series Electric Hoists and JET ET Series Electric Trolleys are NOT rated or designed for outdoor use or wet environments


Product Specifications

  • LENGTH INCHES29-1/2
  • WIDTH INCHES20-1/2
  • HEIGHT INCHES22-13/16
  • CAPACITY LBS4000
  • COLOR FINISHGray
  • AMPS7
  • APPROVAL/REGULATIONSANSI/ASME B30.16 & HST-1
  • ASSEMBLYAssembled
  • BRANDJET®
  • CHAIN FALLS1
  • CONTROL CORD LENGTH FEET13
  • DUTY CYCLEH4
  • HEAD ROOM INCHES23-4/5
  • HOOK OPENING INCHES1.77
  • HORSEPOWER4
  • LIFT FEET15
  • LIFT SPEED FEET PER MINUTE0 to 24
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBER183215
  • REFERENCE #VOLT-200-13P-15
  • SERIESVOLT
  • SUSPENSIONHook
  • TYPESingle Chain
  • VOLTAGE230
  • LOAD CHAIN DIA/MM11.2X34
  • WEIGHT LBS.241
  • HOOK TYPEStandard
  • PHASE3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JET® VOLT series Electric Hoist 3 Ton, 15' Lift, 3 Phase 230V

Item #: B2338760

Not Yet Rated

Usually ships in 5 to 8 days

$6,288.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® VOLT series Electric Hoist 2 Ton, 15' Lift, 3 Phase 230V

JET® VOLT series Electric Hoist 2 Ton, 15' Lift, 3 Phase 230V

Item #: WBB2338752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant