Take 15% off your entire order!

Offer applied at checkout

CM Cyclone Hand Chain Hoist, 3 Ton, 15 Ft. Lift

CM Cyclone Hand Chain Hoist, 3 Ton, 15 Ft. Lift

Item #: WBB1299444

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,494.50 up to 6% OFF

Price: $2,343.00

$390.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

CM Cyclone Hand Chain Hoist, 3 Ton, 15 Ft. Lift

Additional features and benefits include:
  • Most interchangeability of parts in the industry
  • Standard Load Limiter for simple, automatic overload protection
  • Enclosed contoured Weston-type automatic brake for positive load control
  • High-efficiency spur gearing for greater lift with minimum effort
  • Rugged Hoist alloy chain for added strength and durability
  • Fully machined, forged liftwheel pockets for easier lifting and smooth free chaining
  • High-strength aluminum alloy castings in frame and covers
  • Inspected over 75 times to meet or exceed HMI and ASME/ANSI performance and safety standards
  • Standard hand chain drop is 2 feet less than lift, (example: 8 foot lift hoist has 6 foot hand chain drop)
  • Lifetime warranty
  • Metric rated
  • Made in U.S.A.


Product Specifications

  • LENGTH INCHES12-1/2
  • WIDTH INCHES9-7/8
  • HEIGHT INCHES12-1/4
  • CAPACITY LBS6000
  • COLOR FINISHOrange
  • ASSEMBLYAssembled
  • BEAM WIDTH INCHES--
  • BRANDCM
  • CONSTRUCTIONAluminum
  • HEAD ROOM INCHES21-1/2
  • LIFT FEET15
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBER4726
  • MINIMUM RADIUS CURVE INCHES--
  • REEVING2
  • SERIESCyclone
  • SUSPENSIONHook
  • TYPEHand Chain Hoist
  • WEIGHT LBS122
  • WHEEL DIAMETER INCHES--
  • UPC043927647262
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

CM Cyclone Hand Chain Hoist, 2 Ton, 15 Ft. Lift

Item #: B1299627

Not Yet Rated

Usually ships in 5 to 8 days

$1,677.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM Cyclone Hand Chain Hoist, 3 Ton, 15 Ft. Lift

CM Cyclone Hand Chain Hoist, 3 Ton, 15 Ft. Lift

Item #: WBB1299444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant