Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
R&M EZ Lift Series II Manual Chain Hoist 10 Ton Capacity, Four Fall with 10' Lift

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

R&M EZ Lift Series II Manual Chain Hoist 10 Ton Capacity, Four Fall with 10' Lift

Item #: WBB1107334

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,519.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
R&M, EZ Lift, Series II, Manual Chain Hoist, 10 Ton Capacity, Four Fall with 10' Lift

Hand chain is 2 ft less than lift. Additional lifts available. Overload limiting device to prevent lifting loads beyond rated capacity. High strength, grade 80 alloy steel load chain with galvanized finish for corrosion resistance. Hooks are alloy steel, heat treated and equipped with hook latches and inspection points. Dual pawl Weston-style brake with two brake friction discs provides four braking surfaces. RM Series II Manual Chain Hoist meets or exceeds international standards, including ASME B30.16

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES13
    • HEIGHT INCHES17
    • CAPACITY LBS20,000
    • COLOR FINISHGrey Epoxy Paint
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES2.36
    • BRANDR&M
    • CHAIN FALLSFour Fall
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES30.1
    • LIFT FEET10
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER2104433010
    • PACKAGE QUANTITY1
    • SERIESSeries II
    • TYPESeries II
    • WEIGHT LBS173
    • UPC736211061775

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!