Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CF Hand Chain Hoist - 5 Ton, 15' Lift
See all 18 items in product family

CF Hand Chain Hoist - 5 Ton, 15' Lift

Item #: WBB440462

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,364.76 Save up to 16%
Price: $ 1,151.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Harrington CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.

Product Specifications

    • CAPACITY LBS10,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDHarrington
    • CONSTRUCTIONSteel & Die-Cast Aluminum
    • HEAD ROOM INCHES24-3/8
    • LIFT FEET15
    • MANUFACTURERS PART NUMBERCF050-15
    • SERIESCF
    • TYPETriple Chain
    • WEIGHT LBS82

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!