Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® L100 Series Manual Chain Hoist 1-1/2 Ton, 30 Ft. Lift

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

JET® L100 Series Manual Chain Hoist 1-1/2 Ton, 30 Ft. Lift

Item #: WBB1531927

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $770.00 Save up to 19%
Price: $ 625.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JET® L100 Series Manual Chain Hoist 1-1/2 Ton, 30 Ft. Lift

JET® L-100 Series hand chain hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. Safety features such as optional overload protection prevents the hoist from lifting damaging loads beyond its rated capacity. The JET® exclusive innovation showcased in the patented fused brake system reduces maintenance costs and limits downtime. JET® is so confident in the durability of the fused brake design we back it with an industry leading lifetime replacement warranty. The JET® L-100 is available in 1/4 ton to 20 ton capacities and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). Regardless of how harsh the environment, the JET® L-100 Series hand chain hoist is engineered to perform.

Safety
  • Patented Fused Brake Design- Proven durability that increases safety with a lifetime replacement warranty
  • Weston Style Dual Pawl Brake System- Double pawl design increases safety
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety
Durability
  • Sealed Ball Bearing Design- Increases efficiency and promotes smooth operation
  • Cast Steel Safety Latches- Increased durability with heavy duty safety latches secured with Allen screws and lock nuts
  • Heat Treated Load Plates- Heat treated, case hardened and corrosive resistant coated internal parts extend the life of the hoist in the harshest of environments
  • Grade 100 Load Chain- Corrosive resistant grade 100 load chain is stronger than grade 80 load chain extending the life of the hoist
  • All Steel Construction- Impact resistant covers that provide durability and protection
  • Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.16 and HST-2 Standards
  • Certification- Load tested to 125% of capacity with certificate


Product Specifications

    • LENGTH INCHES19-13/16
    • WIDTH INCHES13-5/16
    • HEIGHT INCHES10-5/8
    • CAPACITY LBS3300
    • COLOR FINISHWhite
    • APPROVAL/REGULATIONSOSHA, ANSI / ASME B30.21 7 HST-3 Standards
    • ASSEMBLYAssembled
    • BRANDJET®
    • CHAIN FALLS1
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES13-3/4
    • LIFT FEET30
    • LIMITED WARRANTYLifetime Warranty
    • MANUFACTURERS PART NUMBER101630
    • OPERATIONManual
    • PACKAGE QUANTITY1
    • REFERENCE #L100-150-30
    • TYPEManual Chain Hoist
    • WEIGHT LBS66.25
    • UPC662755946967
    • HAND CHAIN OVERHAUL FT. TO LIFT LOAD 1 FT.57
    • LOAD CHAIN DIA/MM7.1 x 21
    • HANDLE LEVER LENGTH INCHES77

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!