Take 15% off your entire order!

Offer applied at checkout

Out of Stock

JET® L100 Series Manual Chain Hoist w/Overload Protection 10 Ton,15 Ft Lift

JET® L100 Series Manual Chain Hoist w/Overload Protection 10 Ton,15 Ft Lift

Item #: WBB1532045

Not Yet Rated

Original Price: $2,339.99

Promotional Price: $2,105.99

$351.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,105.99 or save 5% on purchase.

JET® L100 Series Manual Chain Hoist w/Overload Protection 10 Ton,15 Ft Lift

JET® L-100 Series hand chain hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. Safety features such as optional overload protection prevents the hoist from lifting damaging loads beyond its rated capacity. The JET® exclusive innovation showcased in the patented fused brake system reduces maintenance costs and limits downtime. JET® is so confident in the durability of the fused brake design we back it with an industry leading lifetime replacement warranty. The JET® L-100 is available in 1/4 ton to 20 ton capacities and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). Regardless of how harsh the environment, the JET® L-100 Series hand chain hoist is engineered to perform.

Safety
  • Patented Fused Brake Design- Proven durability that increases safety with a lifetime replacement warranty
  • Overload Protection- Slip clutch design increases safety by preventing lifting or pulling damaging loads
  • Weston Style Dual Pawl Brake System- Double pawl design increases safety
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety
Durability
  • Sealed Ball Bearing Design- Increases efficiency and promotes smooth operation
  • Cast Steel Safety Latches- Increased durability with heavy duty safety latches secured with Allen screws and lock nuts
  • Heat Treated Load Plates- Heat treated, case hardened and corrosive resistant coated internal parts extend the life of the hoist in the harshest of environments
  • Grade 100 Load Chain- Corrosive resistant grade 100 load chain is stronger than grade 80 load chain extending the life of the hoist
  • All Steel Construction- Impact resistant covers that provide durability and protection All Steel Construction- Impact resistant covers that provide durability and protection
  • Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.16 and HST-2 Standards
  • Certification- Load tested to 125% of capacity with certificate


Product Specifications

  • LENGTH INCHES12-1/2
  • WIDTH INCHES12-1/2
  • HEIGHT INCHES12-1/2
  • CAPACITY LBS22000
  • COLOR FINISHWhite
  • APPROVAL/REGULATIONSOSHA, ANSI / ASME B30.21 7 HST-3 Standards
  • ASSEMBLYAssembled
  • BRANDJET®
  • CHAIN FALLS4
  • CONSTRUCTIONSteel
  • HEAD ROOM INCHES29-7/8
  • LIFT FEET15
  • LIMITED WARRANTYLifetime Warranty
  • MANUFACTURERS PART NUMBER209115
  • OPERATIONManual
  • PACKAGE QUANTITY1
  • REFERENCE #L100-1000WO-15
  • TYPEManual Chain Hoist w/ Overload Protection
  • WEIGHT LBS195.75
  • UPC731325172461
  • HAND CHAIN OVERHAUL FT. TO LIFT LOAD 1 FT.396
  • HANDLE LEVER LENGTH INCHES79-2/5
  • LOAD CHAIN DIA/MM9 x 27
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

JET® L100 Series Manual Chain Hoist w/Overload Protection 10 Ton,30 Ft Lift

Item #: B1532048

Not Yet Rated

Usually ships in 2 to 5 days

$2,645.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® L100 Series Manual Chain Hoist w/Overload Protection 10 Ton,15 Ft Lift

JET® L100 Series Manual Chain Hoist w/Overload Protection 10 Ton,15 Ft Lift

Item #: WBB1532045

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant