Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® S90 Series Manual Chain Hoist 1-1/2 Ton, 20 Ft. Lift

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

JET® S90 Series Manual Chain Hoist 1-1/2 Ton, 20 Ft. Lift

Item #: WBB1531901

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $456.84 Save up to 31%
Price: $ 315.99

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JET® S90 Series Manual Chain Hoist 1-1/2 Ton, 20 Ft. Lift

JET® S90 Series hand chain hoists were designed with reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Comes with a Lifetime Warranty.

Safety
  • Weston Style Dual Pawl Brake System- Double pawl design increases safety
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety
Durability
  • Needle Bearing Design- Promotes long hoist life with low wear reducing downtime
  • Heat Treated Load Plates- Heat treated, case hardened and corrosive resistant coated internal parts extend the life of the hoist in the harshest of environments
  • Grade 80 Load Chain- Grade 80 black oxide coated load chain for durability
  • All Steel Construction- Impact resistant covers that provide durability and protection
  • Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.16 and HST-2 Standards
  • Certification- Load tested to 125% of capacity with certificate


Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES11
    • HEIGHT INCHES8-1/2
    • CAPACITY LBS3300
    • COLOR FINISHWhite
    • APPROVAL/REGULATIONSOSHA, ANSI / ASME B30.21 7 HST-3 Standards
    • ASSEMBLYAssembled
    • BRANDJET®
    • CHAIN FALLS1
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES14-1/2
    • LIFT FEET20
    • LIMITED WARRANTYLifetime Warranty
    • MANUFACTURERS PART NUMBER101922
    • OPERATIONManual
    • PACKAGE QUANTITY1
    • REFERENCE #S90-150-20
    • TYPEManual Chain Hoist
    • WEIGHT LBS54.25
    • UPC731325218893
    • EFFORT TO MOVE MAX CAPACITY LBS.57
    • HAND CHAIN OVERHAUL FT. TO LIFT LOAD 1 FT.84-2/5
    • LOAD CHAIN DIA/MM8 x 24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!