Take 15% off your entire order!

Offer applied at checkout

+

Coffing LSB Ratchet Lever Hoist, 1 Ton, 20 Ft. Lift

Coffing LSB Ratchet Lever Hoist, 1 Ton, 20 Ft. Lift

Item #: WBB1299658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$560.00 up to 6% OFF

Price: $525.00

$87.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Coffing LSB Ratchet Lever Hoist, 1 Ton, 20 Ft. Lift

Additional features and benefits include:
  • Rated loads of 3/4, 1-1/2, 3 and 6 tons, with 5, 10, 15 and 20 foot standard lifts. Other lifts available.
  • Optional load limiter alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed.
  • Impact resistant, stamped steel housing withstands rigorous use. Compact design is portable and easy to rig.
  • Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle effort.
  • 360° rotating handle provides versatile rigging options when used in confined spaces.
  • State-of-the-art free wheeling mechanism allows quick and easy one-handed take-up and positioning of slack chain.
  • Enclosed screw-and-disc type load brake stays clean and dry for positive load positioning. Latches on hooks provide positive load engagement.
  • Options - Shipyard hook available for 1-1/2 ton & 3 ton models
  • Lifetime warranty.


Product Specifications

  • LENGTH INCHES11-7/16
  • WIDTH INCHES5-9/16
  • HEIGHT INCHES12-3/8
  • CAPACITY LBS2000
  • COLOR FINISHRed
  • ASSEMBLYAssembled
  • BRANDCM
  • CONSTRUCTIONSteel
  • HANDLE LENGTH INCHES9-1/4
  • HEAD ROOM INCHES12-3/8
  • LIFT FEET20
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBER09428W
  • REEVING1
  • SERIESLSB
  • SUSPENSIONHook
  • TYPERatchet Lever Hoist
  • WEIGHT LBS20
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Coffing LSB Ratchet Lever Hoist, 1 Ton, 10 Ft. Lift

Item #: B1299789

Not Yet Rated

Usually ships in 5 to 8 days

$424.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coffing LSB Ratchet Lever Hoist, 1 Ton, 20 Ft. Lift

Coffing LSB Ratchet Lever Hoist, 1 Ton, 20 Ft. Lift

Item #: WBB1299658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant