Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
R&M EZ Lift RL1500 Manual Lever Hoist 1.5 Ton Capacity, Single Fall with 20' Lift

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

R&M EZ Lift RL1500 Manual Lever Hoist 1.5 Ton Capacity, Single Fall with 20' Lift

Item #: WBB1107281

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 496.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
R&M, EZ Lift, RL1500, Manual Lever Hoist, 1.5 Ton Capacity, Single Fall with 20' Lift

High strength, grade 80 alloy steel load chain with galvanized finish for corrosion resistance. Hoist body and handle are steel construction with chrome finish. Smooth free wheel ability for ease of chain adjustment when rigging the load. Ideal for construction, maintenance, service and much more. 360° handle rotation and rubber grip. Hooks are alloy steel, heat treated and equipped with hook latches and inspection points. Totally enclosed brake provides protection against dirt. Dual pawl Weston-style brake with two friction discs provides four braking surfaces. Meets or exceeds international standards, including ASME B30.21.

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES19
    • HEIGHT INCHES12
    • CAPACITY LBS3000
    • COLOR FINISHChrome Plating
    • ASSEMBLYAssembled
    • BAIL OPENING INCHES1.319
    • BRANDR&M
    • CHAIN FALLSSingle Fall
    • CONSTRUCTIONSteel
    • HANDLE LENGTH INCHES16.06
    • LIFT FEET20
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • SERIESRLP
    • STYLEManual Lever Hoist
    • TYPERL1500
    • WEIGHT LBS28.32
    • UPC736211063076

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed