Take 15% off your entire order!

Offer applied at checkout

JET® JLH Series Compact Lever Chain Hoist 1/2 Ton, 5 Ft. Lift

JET® JLH Series Compact Lever Chain Hoist 1/2 Ton, 5 Ft. Lift

Item #: WBB1532235

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$322.00 up to 36% OFF

Price: $205.99

Save $10.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JET® JLH Series Compact Lever Chain Hoist 1/2 Ton, 5 Ft. Lift

The JET® JLH Compact Lever Hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. The lightweight design is achieved with a durable aluminum alloy housing that reduces weight for ease of transport. The dual pawl Weston style brake system splits the load to opposite sides of the ratchet gear for greater load security. Mechanical advantage is gained by the JET® exclusive addition of the five gear drive train requiring less force to lift or secure a load. Included is a nylon carrying case for convenient transportation, reducing trips to the tool room and prevents any unnecessary damage to the hoist. The JET® JLH Compact Lever Hoist is available in 1/4 ton and 1/2 ton capacities with standard lifts of 5, 10 and 15 feet (custom lifts available). Whether it's inverted, vertical, horizontal, or any other load angle, the JET® JLH Compact Lever Hoist is the solution for your heavy-duty industrial needs. Comes with a Lifetime Warranty.

Safety
  • Weston Style Dual Pawl Brake System- Dual pawl design increases safety by splitting the load to opposite sides of the ratchet gear for greater load security
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety
  • Carrying Case- Included is a nylon carrying case for convenient transportation, reducing trips to the tool room and prevents any unnecessary damage to the hoist
Performance
  • Work to Weight Ratio- At 3.5 pounds, the 1/4 ton JLH Compact Lever Hoist can pull or hold a load more than 140 times its weight
  • Compact Power- A 1/4 ton of pulling power that fits in the palm of your hand
Durability
  • Geared Drive Train- JET's exclusive five gear drive train requires less force to lift or secure a load
  • Aluminum Housing- Durable, impact resistant, Aluminum alloy housings makes the JLH Compact lever hoist one of the lightest hoists on the market
  • Grade 100 Load Chain- Corrosive resistant grade 100 load chain is stronger than grade 80 load chain extending the life of the hoist
  • Cast Steel Safety Latches- Increased durability with heavy duty safety latches secured with Allen screws and lock nuts
  • Heat Treated Load Plates- Heat treated for durability, these extend the life of the hoist in the harshest of environments
  • Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.21 and HST-3 Standards
  • Certification- Load tested to 125% of capacity with certificate


Product Specifications

  • LENGTH INCHES9-1/4
  • WIDTH INCHES4-5/16
  • HEIGHT INCHES3-15/16
  • CAPACITY LBS1000
  • COLOR FINISHWhite
  • APPROVAL/REGULATIONSOSHA, ANSI / ASME B30.21 7 HST-3 Standards
  • ASSEMBLYAssembled
  • BRANDJET®
  • CHAIN FALLS1
  • CONSTRUCTIONSteel
  • HEAD ROOM INCHES9-7/10
  • LIFT FEET5
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBER181505
  • OPERATIONManual
  • PACKAGE QUANTITY1
  • REFERENCE #JLH-050-05
  • TYPECompact Lever Chain Hoist
  • WEIGHT LBS5.47
  • UPC731325175547
  • EFFORT TO MOVE MAX CAPACITY LBS.54
  • LIFT PER FULL TURN OF LEVER INCHES1/3
  • HANDLE LEVER LENGTH INCHES6-3/10
  • LOAD CHAIN DIA/MM4.3 x 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

JET® JLH Series Compact Lever Chain Hoist 1/2 Ton, 15 Ft. Lift

Item #: B1532237

Not Yet Rated

Usually ships in 2 to 5 days

$259.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® JLH Series Compact Lever Chain Hoist 1/2 Ton, 5 Ft. Lift

JET® JLH Series Compact Lever Chain Hoist 1/2 Ton, 5 Ft. Lift

Item #: WBB1532235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant