Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® JLH Series Compact Lever Chain Hoist 1/4 Ton, 10 Ft. Lift

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

JET® JLH Series Compact Lever Chain Hoist 1/4 Ton, 10 Ft. Lift

Item #: WBB1531982

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $300.00 Save up to 37%
Price: $ 190.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JET® JLH Series Compact Lever Chain Hoist 1/4 Ton, 10 Ft. Lift

The JET® JLH Compact Lever Hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. The lightweight design is achieved with a durable aluminum alloy housing that reduces weight for ease of transport. The dual pawl Weston style brake system splits the load to opposite sides of the ratchet gear for greater load security. Mechanical advantage is gained by the JET® exclusive addition of the five gear drive train requiring less force to lift or secure a load. Included is a nylon carrying case for convenient transportation, reducing trips to the tool room and prevents any unnecessary damage to the hoist. The JET® JLH Compact Lever Hoist is available in 1/4 ton and 1/2 ton capacities with standard lifts of 5, 10 and 15 feet (custom lifts available). Whether it's inverted, vertical, horizontal, or any other load angle, the JET® JLH Compact Lever Hoist is the solution for your heavy-duty industrial needs. Comes with a Lifetime Warranty.

Safety
  • Weston Style Dual Pawl Brake System- Dual pawl design increases safety by splitting the load to opposite sides of the ratchet gear for greater load security
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety
  • Carrying Case- Included is a nylon carrying case for convenient transportation, reducing trips to the tool room and prevents any unnecessary damage to the hoist
Performance
  • Work to Weight Ratio- At 3.5 pounds, the 1/4 ton JLH Compact Lever Hoist can pull or hold a load more than 140 times its weight
  • Compact Power- A 1/4 ton of pulling power that fits in the palm of your hand
Durability
  • Geared Drive Train- JET's exclusive five gear drive train requires less force to lift or secure a load
  • Aluminum Housing- Durable, impact resistant, Aluminum alloy housings makes the JLH Compact lever hoist one of the lightest hoists on the market
  • Grade 100 Load Chain- Corrosive resistant grade 100 load chain is stronger than grade 80 load chain extending the life of the hoist
  • Cast Steel Safety Latches- Increased durability with heavy duty safety latches secured with Allen screws and lock nuts
  • Heat Treated Load Plates- Heat treated for durability, these extend the life of the hoist in the harshest of environments
  • Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.21 and HST-3 Standards
  • Certification- Load tested to 125% of capacity with certificate


Product Specifications

    • LENGTH INCHES8-1/8
    • WIDTH INCHES4-1/8
    • HEIGHT INCHES3-5/16
    • CAPACITY LBS500
    • COLOR FINISHWhite
    • APPROVAL/REGULATIONSOSHA, ANSI / ASME B30.21 7 HST-3 Standards
    • ASSEMBLYAssembled
    • BRANDJET®
    • CHAIN FALLS1
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES7-9/10
    • LIFT FEET10
    • LIMITED WARRANTYLifetime
    • OPERATIONManual
    • PACKAGE QUANTITY1
    • REFERENCE #JLH-025-10
    • TYPECompact Lever Chain Hoist
    • WEIGHT LBS4.19
    • UPC731325175523
    • EFFORT TO MOVE MAX CAPACITY LBS.45
    • LOAD CHAIN DIA/MM3.2 x 9
    • HANDLE LEVER LENGTH INCHES5-3/4
    • LIFT PER FULL TURN OF LEVER INCHES3/7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!