Take 15% off your entire order!

Offer applied at checkout

Ingersoll Rand SLB Lever Hoists 13200 Lb. Capacity 20 Ft Lift 25-3/16 Head Room

Ingersoll Rand SLB Lever Hoists 13200 Lb. Capacity 20 Ft Lift 25-3/16 Head Room

Item #: WBB2277235

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,000.00 up to 19% OFF

Price: $1,621.00

$270.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,621.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Ingersoll Rand SLB Lever Hoists 13200 Lb. Capacity 20 Ft Lift 25-3/16 Head Room

Give us a place to stand and we'll help you move the earth. Archimedes principle of leverage is improved yet again in the Silver Series Lever Chain Hoist. Meets ANSI/ASME B30.16 and all pertinent world standards, including the European Machinery Directive. The patent pending"Arrow-Notch"; free chain system is simple and reliable. Just one hand turns the indicator and operators will enjoy the easiest free chaining we have ever tested. Try to operate an SLB in free chain mode and the brake instantly engages, holding the load, minimizing the risk of an accident. The Silver Series has a zinc-nickel-chrome plated finish, which is more durable and corrosion resistant than paint. Plus the SLB has the quality features you expect from Ingersoll Rand.
Features:
  • Meets Specifications and HST - 3M standards
  • Value priced lever hoist with industrial rated performance
  • Low handle force required
  • One hand operation with the best free chaining available
  • Shipyard hooks - available on 1.5 and 3 ton models only
  • If a load is applied in the free chain mode, the brake will automatically engage, minimizing operator setup error
  • 360 degree handle rotation
  • Comfortable, rubber handle grip
  • Reliable disc braking system
  • Premium grade 100 alloy load chain
  • Hardened swivel latch hooks
  • Light weight design for better portability


Product Specifications

  • LENGTH INCHES20-1/4
  • WIDTH INCHES10-1/2
  • HEIGHT INCHES7-1/4
  • CAPACITY LBS13200
  • COLOR FINISHSilver
  • ASSEMBLYAssembled
  • BRANDIngersoll Rand
  • CHAIN FALLS2
  • CONSTRUCTIONSteel
  • HANDLE LENGTH INCHES14-7/8
  • HEAD ROOM INCHES25-3/16
  • HOOK OPENING INCHES2
  • LIFT FEET20
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERSLB1200-20
  • OPERATIONManual
  • SERIESSLB Silver Series
  • WEIGHT LBS118.25
  • EFFORT TO MOVE MAX CAPACITY LBS.57
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ingersoll Rand SLB Lever Hoists 13200 Lb. Capacity 5 Ft Lift 25-3/16 Head Room

Item #: B2277214

Not Yet Rated

Usually ships in 5 to 8 days

$1,135.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ingersoll Rand SLB Lever Hoists 13200 Lb. Capacity 20 Ft Lift 25-3/16 Head Room

Ingersoll Rand SLB Lever Hoists 13200 Lb. Capacity 20 Ft Lift 25-3/16 Head Room

Item #: WBB2277235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant