Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W 1-1/8" Wire Rope Size Concrete Pipe Lifter

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

M&W 1-1/8" Wire Rope Size Concrete Pipe Lifter

Item #: WBB563940

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 217.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
1-1/8" Wire Rope Size Concrete Pipe Lifter

Features:

  • The most efficient method for handling of water and sewer concrete pipes
  • Available in 10 sizes to handle from 1/2 to 1-1/4 cable and lift up to 50,000 pounds
  • Wire rope ferrules available separately

Product Specifications

    • CAPACITY LBS20,000
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • DIMENSION X INCHES5
    • DIMENSION Y INCHES6
    • DIMENSION Z INCHES4.25
    • MANUFACTURERS PART NUMBER11580
    • WEIGHT LBS10
    • WIRE ROPE TYPE1-1/8" Dia.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!