Take 15% off your entire order!

Offer applied at checkout

Abaco Scissor Clamp SC150 Grip Range 3/8" to 5-7/8" 2200 Lb. Capacity

Abaco Scissor Clamp SC150 Grip Range 3/8" to 5-7/8" 2200 Lb. Capacity

Item #: WBB1775362

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $407.02

Save $20.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Abaco Scissor Clamp SC150 Grip Range 3/8" to 5-7/8" 2200 Lb. Capacity

Abaco SC150 Scissor Clamp designed for stone slab lifting. This clamp features a manual release. Black rubber lined jaws protect the slabs surfaces. The Abaco SC150 Lifter has a 3/8" to 5-7/8" grip range and a lift capacity of 2200 lbs. Includes swivel eye and bow shackle

Product Specifications

  • LENGTH INCHES23-1/4
  • WIDTH INCHES9-13/16
  • HEIGHT INCHES17-5/16
  • CAPACITY LBS2200
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDAbaco
  • CONSTRUCTIONSteel
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERSC150
  • PACKAGE QUANTITY1
  • TYPEScissor Clamp
  • WEIGHT LBS72
  • GRIP RANGE1-3/16" - 5-7/8"
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 12, 2018

    Lab Manager
    Your review:
    It was perfect for our need.
  • Reviewer: Anonymous

    Date: May 11, 2016

    Clamp
    Your review:
    Excellent product and fair price.
Product Q & A

There are 1 questions and 1 answer for this product.

  • would this lift steel plate?

    Question Asked By: Glenn, October 11, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      These are "standard" pallet rack sizes.

Popular item in this category

Abaco Rail Clamp SC150-M3 3 Ton Grip Range 0" - 7"

Item #: B2373050

Not Yet Rated

Usually ships in 2 to 5 days

$420.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Abaco Scissor Clamp SC150 Grip Range 3/8" to 5-7/8" 2200 Lb. Capacity

Abaco Scissor Clamp SC150 Grip Range 3/8" to 5-7/8" 2200 Lb. Capacity

Item #: WBB1775362

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant