Take 15% off your entire order!

Offer applied at checkout

Safeway EE2-901NX10 1" x 10' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

Safeway EE2-901NX10 1" x 10' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

Item #: WBB1503618

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.48 up to 33% OFF

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Safeway EE2-901NX10 1" x 10' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

The most widely used general purpose synthetic web sling, is unaffected by grease and oil. It has good chemical resistance to aldehydes, ethers, and strong alkalies; but is not suitable for use with acids and bleaching agents or at temperatures in excess of 194 degrees F (90 degrees C). Stretch at rated capacity is approximately 8-10%.

Product Specifications

  • LENGTH FEET10
  • WIDTH INCHES1
  • COLOR FINISHYellow
  • BRANDSafeway Sling
  • CONSTRUCTIONNylon
  • EYE HEIGHT INCHES8
  • EYE WIDTH INCHES1
  • MANUFACTURERS PART NUMBEREE2-901NX10
  • PACKAGE QUANTITY1
  • PLY2
  • RATED CAPACITY LBS - SINGLE LEG @ 90 DEGREES3200
  • STYLEWeb Flat
  • TYPEEye & Eye
  • WEIGHT LBS1.31
  • BASKET HITCH CAPACITY LBS.6400
  • VERTICAL LIFT CAPACITY LBS.3200
  • CHOKER HITCH CAPACITY LBS.2500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safeway EE2-901NX06 1" x 6' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

Item #: B1503617

Not Yet Rated

Usually ships in 7 to 10 days

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safeway EE2-901NX10 1" x 10' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

Safeway EE2-901NX10 1" x 10' Eye & Eye Heavy Duty Sling, 2-Ply Yellow

Item #: WBB1503618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant