Take 15% off your entire order!

Offer applied at checkout

Safeway EN1-901NX04 1" x 4' Endless Nylon Heavy Duty Sling,  1-Ply Yellow

Safeway EN1-901NX04 1" x 4' Endless Nylon Heavy Duty Sling, 1-Ply Yellow

Item #: WBB1503569

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.92 up to 33% OFF

Price: $8.60

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Safeway EN1-901NX04 1" x 4' Endless Nylon Heavy Duty Sling, 1-Ply Yellow

The most widely used general purpose synthetic web sling, is unaffected by grease and oil. It has good chemical resistance to aldehydes, ethers, and strong alkalies; but is not suitable for use with acids and bleaching agents or at temperatures in excess of 194 degrees F (90 degrees C). Stretch at rated capacity is approximately 8-10%. The Endless is the most versatile sling. Wear points can be rotated and sling used in vertical, chocker & basket hitches.

Product Specifications

  • LENGTH FEET4
  • WIDTH INCHES1
  • COLOR FINISHYellow
  • BRANDSafeway Sling
  • CONSTRUCTIONNylon
  • EYE HEIGHT INCHES--
  • EYE WIDTH INCHES--
  • MANUFACTURERS PART NUMBEREN1-901NX04
  • PACKAGE QUANTITY1
  • PLY1
  • RATED CAPACITY LBS - SINGLE LEG @ 90 DEGREES3200
  • STYLEWeb Flat
  • TYPEEndless
  • WEIGHT LBS0.52
  • BASKET HITCH CAPACITY LBS.6400
  • VERTICAL LIFT CAPACITY LBS.3200
  • CHOKER HITCH CAPACITY LBS.2500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safeway EN1-901NX06 1" x 6' Endless Nylon Heavy Duty Sling, 1-Ply Yellow

Item #: B1503572

Not Yet Rated

Usually ships in 7 to 10 days

$11.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safeway EN1-901NX04 1" x 4' Endless Nylon Heavy Duty Sling,  1-Ply Yellow

Safeway EN1-901NX04 1" x 4' Endless Nylon Heavy Duty Sling, 1-Ply Yellow

Item #: WBB1503569

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant