Take 15% off your entire order!

Offer applied at checkout

Safeway 3" x 10' Eye and Eye Polyester "Grizzly Edge" Sling, 2-Ply Gray

Safeway 3" x 10' Eye and Eye Polyester "Grizzly Edge" Sling, 2-Ply Gray

Item #: WBB1503507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.73 up to 15% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Safeway 3" x 10' Eye and Eye Polyester "Grizzly Edge" Sling, 2-Ply Gray

Used mainly where acid conditions are present or a minimum stretch is desired, polyester is unaffected by common acids and hot bleaching agents. It is not suitable for use with concentrated sulfuric acids, alkaline, or at temperatures in excess of 194 degrees F (90 degrees C). Stretch at rated capacity is approximately 3% (untreated).

Product Specifications

  • LENGTH FEET10
  • WIDTH INCHES3
  • COLOR FINISHGray
  • BRANDSafeway Sling
  • CONSTRUCTIONPolyester
  • EYE HEIGHT INCHES11
  • EYE WIDTH INCHES1-1/2
  • MANUFACTURERS PART NUMBEREE2-903PGEX10
  • PACKAGE QUANTITY1
  • PLY2
  • RATED CAPACITY LBS - SINGLE LEG @ 90 DEGREES8900
  • STYLEWeb Flat
  • TYPEEye & Eye
  • WEIGHT LBS3.98
  • BASKET HITCH CAPACITY LBS.17800
  • VERTICAL LIFT CAPACITY LBS.8900
  • CHOKER HITCH CAPACITY LBS.7200
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safeway 3" x 12' Eye and Eye Polyester "Grizzly Edge" Sling, 2-Ply Gray

Item #: B1503508

Not Yet Rated

Usually ships in 7 to 10 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safeway 3" x 10' Eye and Eye Polyester "Grizzly Edge" Sling, 2-Ply Gray

Safeway 3" x 10' Eye and Eye Polyester "Grizzly Edge" Sling, 2-Ply Gray

Item #: WBB1503507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant