Take 15% off your entire order!

Offer applied at checkout

Mazzella Lifting B151037 10' Double Leg Chain Sling W/ Sling Hook

Mazzella Lifting B151037 10' Double Leg Chain Sling W/ Sling Hook

Item #: WBB2319950

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $382.95

Save $19.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mazzella Lifting B151037 10' Double Leg Chain Sling W/ Sling Hook

Grade 100 Alloy Chain Slings With approximately 25% higher strength than Grade 80, Grade 100 chain is used primarily as a sling component for overhead lifting. Grade 100 chain can be used for all of the same applications as Grades 30 through 80. Made in America, CM Herc-Alloy® products are made of superior triple alloy steel that provides the best strength-to-weight performance in the industry. Herc-Alloy® 100 chain meets ASTM A973 standards while components, such as hooks and Hammerloks®, meet ASTM A952 standards. Each sling is individually serialized for traceability. Proof test certificates are provided with each sling. Meets NACM, ASME, and OSHA standards for overhead lifting.

Product Specifications

  • LENGTH INCHES120
  • LENGTH FEET10
  • WIDTH INCHES1/2
  • COLOR FINISHOrange
  • APPROVAL/REGULATIONSASME B30.9
  • BRANDMazzella Lifting
  • CHAIN SIZE INCHES1/2
  • CONSTRUCTIONAlloy Steel
  • HOOK OPENING INCHES1-3/8
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERB151037
  • TYPEDouble Leg
  • WEIGHT LBS37.63
  • RATED CAPACITY LBS @ 45 DEGREES21200
  • RATED CAPACITY LBS @ 60 DEGREES26000
  • STYLESling Hook
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mazzella Lifting B151045 10' Double Leg Chain Sling W/ Grab Hook

Item #: B2319947

Not Yet Rated

Usually ships in 3 to 6 days

$363.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mazzella Lifting B151037 10' Double Leg Chain Sling W/ Sling Hook

Mazzella Lifting B151037 10' Double Leg Chain Sling W/ Sling Hook

Item #: WBB2319950

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant