Take 15% off your entire order!

Offer applied at checkout

Mazzella Lifting B151133 16' Single Leg Chain Sling W/ Sling Hook

Mazzella Lifting B151133 16' Single Leg Chain Sling W/ Sling Hook

Item #: WBB2319924

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mazzella Lifting B151133 16' Single Leg Chain Sling W/ Sling Hook

Grade 100 Alloy Chain Slings With approximately 25% higher strength than Grade 80, Grade 100 chain is used primarily as a sling component for overhead lifting. Grade 100 chain can be used for all of the same applications as Grades 30 through 80. Made in America, CM Herc-Alloy® products are made of superior triple alloy steel that provides the best strength-to-weight performance in the industry. Herc-Alloy® 100 chain meets ASTM A973 standards while components, such as hooks and Hammerloks®, meet ASTM A952 standards. Each sling is individually serialized for traceability. Proof test certificates are provided with each sling. Meets NACM, ASME, and OSHA standards for overhead lifting.

Product Specifications

  • LENGTH INCHES192
  • LENGTH FEET16
  • WIDTH INCHES9/32
  • COLOR FINISHOrange
  • APPROVAL/REGULATIONSASME B30.9
  • BRANDMazzella Lifting
  • CHAIN SIZE INCHES9/32
  • CONSTRUCTIONAlloy Steel
  • HOOK OPENING INCHES5/6
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERB151133
  • STYLESling Hook
  • TYPESingle Leg
  • WEIGHT LBS13.9
  • RATED CAPACITY LBS @ 90 DEGREES4300
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mazzella Lifting B151083 16' Single Leg Chain Sling W/ Sling Hook

Item #: B2319937

Not Yet Rated

Usually ships in 3 to 6 days

$153.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mazzella Lifting B151133 16' Single Leg Chain Sling W/ Sling Hook

Mazzella Lifting B151133 16' Single Leg Chain Sling W/ Sling Hook

Item #: WBB2319924

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant