Shown in Purple & Yellow

Rockford Rigging Endless Round Sling Color Light Blue

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Rockford Rigging Endless Round Sling Color Light Blue

Item #: WBB921280

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
Endless Round Sling Color Light Blue

Rockford Round Slings are a continuous loop of polyester load bearing yarn with double layer seamless woven jacket for protection. The lift is 100% supported by the internal yarn protected from wear by the outer double jacket.

Outstanding round fling features:
  • lightweight - but strong and durable
  • soft and super flexible
  • contours around load but does not lock up in choker hitch
  • minimum elongation - only 3%
  • no loss of strength from wear as- as long as protective cover is intact
  • seamless cover - no edges to wear out
  • long life - contact points with load and lifting hook are continually rotated due to endless design
  • resistance to ultra violet rays and most acids
  • maximum temperature - 200°F


Product Specifications

    • LENGTH FEET6
    • WIDTH INCHES1-3/8
    • HEIGHT INCHES1-1/4
    • COLOR FINISHLight Blue
    • BRANDRockford Rigging
    • CONSTRUCTIONPolyester
    • EYE HEIGHT INCHES--
    • EYE WIDTH INCHES--
    • PACKAGE QUANTITY1
    • PLY--
    • STYLEWeb Round
    • TYPEEndless
    • WEIGHT LBS1.375
    • BASKET HITCH CAPACITY LBS.42400
    • VERTICAL LIFT CAPACITY LBS.21200
    • CHOKER HITCH CAPACITY LBS.17000

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed