Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lift-All® 38IEEX12 Permaloc™ Wire Rope Sling 3/8" x 12' Eye to Eye
See all 30 items in product family

Lift-All® 38IEEX12 Permaloc™ Wire Rope Sling 3/8" x 12' Eye to Eye

Item #: WB985693

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Lift-All® Permaloc™ WIRE ROPE SLING

The Construction Industry Standard!

Slings are constructed of high strength 6 x 19, EIP, IWRC class wire rope (6 strands of 19 wires each, Extra-Improved Plow steel, surrounding an Independent Wire Rope Core) that resists abrasion for longer life. Wire rope sling is manufactured using a mechanically swaged, flemish splice technique to form the eyes, so that the eye strength is not solely dependent on the sleeve for greater reserve strength. Slings are supplied with a Tuff-Tag™ that shows rated capacities, providing easy to read capacity information to promote safety. Slings comply with OSHA and ASME B30.9 standards.

Note: Do not exceed rated capacities. Sling capacity decreases as the angle from horizontal decreases. Slings should not be used at angles less than 30°.

Product Specifications

    • LENGTH FEET12
    • BRANDLift-All
    • CONSTRUCTION6 x 19 EIP IWRC Wire Rope
    • DIAMETER INCHES3/8
    • EYE HEIGHT INCHES4
    • EYE WIDTH INCHES2
    • MANUFACTURERS PART NUMBER38IEEX12
    • STYLEWire
    • TYPEEye & Eye
    • WEIGHT LBS3.8
    • BASKET HITCH CAPACITY LBS.5800
    • VERTICAL LIFT CAPACITY LBS.2800
    • CHOKER HITCH CAPACITY LBS.2200
    • UPC697886271824

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed