Take 15% off your entire order!

Offer applied at checkout

+

Liftex® Pro-Edge® 1"W 20'L 2 Ply Endless Poly Flat Web Sling

Liftex® Pro-Edge® 1"W 20'L 2 Ply Endless Poly Flat Web Sling

Item #: WBB1502842

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$106.05 up to 53% OFF

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Liftex® Pro-Edge® 1"W 20'L 2 Ply Endless Poly Flat Web Sling

Pro-Edge® By Liftex®. Premium Edge for Longest Life. 1) Twisted tire cord edge yarns provide superior cut & abrasion resistance - the resistance is structural and can't "wear off" over time & use. 2) PVC "Pocket Tag" for maximum tag durability and legibility - all info is laser printed, including unique serial number on each unit. 3) Superior cut & abrasion resistance, maximum tag durability and legibility - this combination means longer sling life, increased safety and lower cost per use.



Product Specifications

  • LENGTH FEET20
  • WIDTH INCHES1
  • COLOR FINISHYellow
  • BRANDLiftex®
  • CONSTRUCTIONPolyester
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBEREN291X20PD
  • PACKAGE QUANTITY1
  • PLY2
  • SERIESPro-Edge®
  • STYLEWeb Flat
  • TYPEEndless
  • WEIGHT LBS5.05
  • BASKET HITCH CAPACITY LBS.12400
  • VERTICAL LIFT CAPACITY LBS.6200
  • CHOKER HITCH CAPACITY LBS.4900
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Liftex® Pro-Edge® 1"W 18'L 2 Ply Endless Poly Flat Web Sling

Item #: B1502841

Not Yet Rated

Usually ships in 6 to 9 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Liftex® Pro-Edge® 1"W 20'L 2 Ply Endless Poly Flat Web Sling

Liftex® Pro-Edge® 1"W 20'L 2 Ply Endless Poly Flat Web Sling

Item #: WBB1502842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Liftex® Pro-Edge® 1"W 20'L 2 Ply Endless Poly Flat Web Sling
    Liftex® Pro-Edge® 1"W 20'L 2 Ply Endless Poly Flat Web Sling
    Liftex® Pro-Edge® 1"W 20'L 2 Ply Endless Poly Flat Web Sling
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant