Take 15% off your entire order!

Offer applied at checkout

+

Liftex® RoundUp™ 1-1/4"W 20'L Endless Poly Roundsling ENR4X20D, Tan

Shown in Yellow

Liftex® RoundUp™ 1-1/4"W 20'L Endless Poly Roundsling ENR4X20D, Tan

Item #: WBB1502650

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$112.90 up to 10% OFF

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Liftex® RoundUp™ 1-1/4"W 20'L Endless Poly Roundsling, Tan

RoundUp™ RoundSlings by Liftex®. Offer the user the ultimate in lifting security and rigging ease. Constructed from one continuous loop of 100% polyester fiber. Versatile for general use. Double layer outer cover protects inner "load bearing" fibers from cut & abrasion. Color coded by capacity. Easy handling and storage. Provides tighter choke with easier release.



Product Specifications

  • LENGTH FEET20
  • WIDTH INCHES1-1/4
  • COLOR FINISHTan
  • BRANDLiftex®
  • CONSTRUCTIONPolyester
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERENR4X20D
  • PACKAGE QUANTITY1
  • PLY--
  • SERIESRoundUp™
  • STYLEWeb Round
  • TYPEEndless
  • WEIGHT LBS12
  • BASKET HITCH CAPACITY LBS.21200
  • VERTICAL LIFT CAPACITY LBS.10600
  • CHOKER HITCH CAPACITY LBS.8500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Liftex® RoundUp™ 1-1/4"W 20'L Endless Poly Roundsling, Yellow

Item #: B1502881

Not Yet Rated

Usually ships in 6 to 9 days

$87.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Liftex® RoundUp™ 1-1/4"W 20'L Endless Poly Roundsling ENR4X20D, Tan

Liftex® RoundUp™ 1-1/4"W 20'L Endless Poly Roundsling ENR4X20D, Tan

Item #: WBB1502650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Liftex® RoundUp™ 1-1/4"W 20'L Endless Poly Roundsling ENR4X20D, Tan
    Liftex® RoundUp™ 1-1/4"W 20'L Endless Poly Roundsling ENR4X20D, Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant