Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifting Slings

Lifting slings are integral to material handling and are used with equipment, such as hoists and cranes, to facilitate the safe and efficient lifting of heavy loads across various industrial applications. They are used for construction, manufacturing, and warehouse settings, offering a reliable load-bearing capacity. Slings come in multiple materials, including nylon, polyester, and wire rope, tailored to meet diverse lifting requirements. Lifting slings are solid and durable, ensuring the secure transportation of heavy loads.
Filters
Triple Leg Chain Slings

Triple Leg Chain Slings

CompareImageVertical Lift Weight CapacityBasket Hitch CapacityChoker Hitch Weight CapacityLengthWidthColorModel #Price
Pewag - KWB 9/32" x 3' 3 Leg Chain Sling with Sling Hooks, Grade 100
-
-
-
3
9/32 in
Purple
Ships Same Day
WBB3793703
$295.95
Pewag Three Leg Chain Sling, 9/32" x 5', 4000 lb. Sling Capacity, 30-Degrees Angle, Grade 63
4000 lbs
2800 lbs
3200 lbs
5 ft
9/32 in
Gray/Silver
WBB3793534$1,680.80
Pewag Three Leg Chain Sling, 9/32" x 10', 4000 lb. Sling Capacity, 30-Degrees Angle, Grade 63
4000 lbs
2800 lbs
3200 lbs
10 ft
9/32 in
Gray/Silver
WBB3793533$1,979.10
Pewag Three Leg Chain Sling, 1/4" x 10', 2100 lb. Sling Capacity, 30-Degrees Angle, Grade 63
2100 lbs
1470 lbs
1680 lbs
10 ft
1/4 in
Gray/Silver
WBB3793749$1,402.10
Pewag Three Leg Chain Sling, 3/8" x 10', 8200 lb. Sling Capacity, 30-Degrees Angle, Grade 63
8200 lbs
5740 lbs
6560 lbs
10 ft
3/8 in
Gray/Silver
WBB3793532$3,254.40
Pewag Three Leg Chain Sling, 1/2" x 5', 13900 lb. Sling Capacity, 30-Degrees Angle, Grade 63
13900 lbs
9730 lbs
11120 lbs
5 ft
1/2 in
Gray/Silver
WBB3793739$3,264.10
Pewag Three Leg Chain Sling, Grab Hook, 1/2" x 5', 26900 lb. Sling Capacity, 30-Degrees Angle, G120
26900 lbs
18830 lbs
21520 lbs
5 ft
1/2 in
Blue
WBB3793543$1,127.90
Pewag Three Leg Chain Sling, 1/4" x 5', 2100 lb. Sling Capacity, 30-Degrees Angle, Grade 63
2100 lbs
1470 lbs
1680 lbs
5 ft
1/4 in
Gray/Silver
WBB3793748$1,241.20
Pewag Three Leg Chain Sling, Sling Hook, 3/8" x 10', 15900 lb. Sling Capacity, 30-Degrees Angle,G120
15900 lbs
11130 lbs
12720 lbs
10 ft
3/8 in
Blue
WBB3793571$932.20
Pewag Three Leg Chain Sling, Sling Hook, 9/32" x 5', 7800 lb. Sling Capacity, 30-Degrees Angle, G120
7800 lbs
5460 lbs
6240 lbs
5 ft
9/32 in
Blue
WBB3793573$516.60
Showing 1-10 of 25 results
Eye & Eye 4 Ply Polyester Web Slings

Eye & Eye 4 Ply Polyester Web Slings

Eye & Eye 3 Ply Polyester Web Slings

Eye & Eye 3 Ply Polyester Web Slings

Eye & Eye 1 Ply Polyester Web Slings

Eye & Eye 1 Ply Polyester Web Slings

Showing 1-10 of 88 results
Eye & Eye 2 Ply Polyester Web Slings

Eye & Eye 2 Ply Polyester Web Slings

Showing 1-10 of 143 results
Endless Round Polyester Web Slings

Endless Round Polyester Web Slings

Showing 1-10 of 105 results
Endless Flat Polyester Web Slings

Endless Flat Polyester Web Slings

Showing 1-10 of 78 results
Single Leg Chain Slings

Single Leg Chain Slings

Showing 1-10 of 179 results
Double Leg Chain Slings

Double Leg Chain Slings

Showing 1-10 of 118 results
Quad Leg Chain Slings

Quad Leg Chain Slings

Showing 1-10 of 92 results
Eye & Eye Wire Rope Slings

Eye & Eye Wire Rope Slings

Showing 1-10 of 55 results
Uni-Link Web Slings

Uni-Link Web Slings

Bucket, Cooler & Trash Barrel Slings

Bucket, Cooler & Trash Barrel Slings

Rigging Racks

Rigging Racks