Take 15% off your entire order!

Offer applied at checkout

Lift America S602092 Wire Rope Sling 1-1/8" x 16' Eye & Eye, 15200/17400/34800 Lbs Cap

Lift America S602092 Wire Rope Sling 1-1/8" x 16' Eye & Eye, 15200/17400/34800 Lbs Cap

Item #: WBB2320005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Lift America S602092 Wire Rope Sling 1-1/8" x 16' Eye & Eye, 15200/17400/34800 Lbs Cap

The 7-Part™ Wire Rope Sling - An Ergonomic Wire Rope Sling This sling is ultra-flexible and user friendly. It has been redesigned for higher capacities. The 7-Part™ Sling - saves money—stays manageable longer; saves time—easiest wire rope sling in the world to rig; Saves resources—easier to handle; Improves inspection—the end user is able to inspect the uncovered eyes. The small diameter slings are galvanized for clean handling and are a favorite for the maintenance department. For your large lifts, the 7-Part™ Sling is a more manageable sling at a cost savings vs. standard wire rope slings.

Product Specifications

  • LENGTH INCHES192
  • LENGTH FEET16
  • WIDTH INCHES1-1/8
  • COLOR FINISHGalvanized
  • APPROVAL/REGULATIONSASME B30.9
  • BRANDLift America
  • CONSTRUCTION7 X 19 GAC
  • EYE HEIGHT INCHES24
  • EYE WIDTH INCHES12
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERS602092
  • RATED CAPACITY LBS - DOUBLE LEG @ 45 DEGREES24600
  • RATED CAPACITY LBS - DOUBLE LEG @ 60 DEGREES30000
  • RATED CAPACITY LBS - SINGLE LEG @ 90 DEGREES17400
  • STYLEWire
  • TYPEEye & Eye
  • WEIGHT LBS32.5
  • BASKET HITCH CAPACITY LBS.34800
  • VERTICAL LIFT CAPACITY LBS.17400
  • CHOKER HITCH CAPACITY LBS.15200
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lift America S602046 Wire Rope Sling 1-1/8" x 16' Eye & Eye, 15200/17400/34800 Lbs Cap

Item #: B2319575

Not Yet Rated

Usually ships in 3 to 6 days

$116.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lift America S602092 Wire Rope Sling 1-1/8" x 16' Eye & Eye, 15200/17400/34800 Lbs Cap

Lift America S602092 Wire Rope Sling 1-1/8" x 16' Eye & Eye, 15200/17400/34800 Lbs Cap

Item #: WBB2320005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant