Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safeway Sling 3/8" x 6' Four Leg Alloy Chain Sling with Grab Hook C.375X06QOG
See all 192 items in product family

Safeway Sling 3/8" x 6' Four Leg Alloy Chain Sling with Grab Hook C.375X06QOG

Item #: WBB1900913

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 505.00
Product Information
Customer Review
Product Q&A
Accessories
Safeway Sling 3/8" x 6' Four Leg Alloy Chain Sling with Grab Hook C.375X06QOG

Safeway Gold Standard alloy chain slings utilize grade 100 lifting chain, manufactured from special analysis alloy steel. It represents the ultimate in strength and wearability. Gold Standard chain slings are furnished with gold I.D. tags. Every Gold Standard chain sling is proof tested (pulled to 200% vertical rated capacity) to assure quality and unit integrity. Each unit is individually serialized for traceability. Proof test certificates are provided with each unit.

Product Specifications

    • LENGTH FEET6
    • BRANDSafeway Sling
    • CHAIN SIZE INCHES3/8
    • CONSTRUCTIONAlloy Steel
    • EYE HEIGHT INCHES7-1/10
    • EYE WIDTH INCHES3-9/10
    • MANUFACTURERS PART NUMBERC.375X06QOG
    • PACKAGE QUANTITY1
    • RATED CAPACITY LBS - DOUBLE LEG @ 45 DEGREES18700
    • RATED CAPACITY LBS - DOUBLE LEG @ 60 DEGREES22900
    • RATED CAPACITY LBS - SINGLE LEG @ 90 DEGREES--
    • STYLEGrab Hook
    • TYPEDouble Leg
    • WEIGHT LBS41.76
    • CERTIFIED/APPROVEDWSTDA

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result