Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safeway Sling 9/32" x 10' Single Leg Alloy Chain Sling with Grab Hook Ends C.281X10SGG
See all 192 items in product family

Safeway Sling 9/32" x 10' Single Leg Alloy Chain Sling with Grab Hook Ends C.281X10SGG

Item #: WBB1900960

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
Accessories
Safeway Sling 9/32" x 10' Single Leg Alloy Chain Sling with Grab Hook Ends C.281X10SGG

Safeway Gold Standard alloy chain slings utilize grade 100 lifting chain, manufactured from special analysis alloy steel. It represents the ultimate in strength and wearability. Gold Standard chain slings are furnished with gold I.D. tags. Every Gold Standard chain sling is proof tested (pulled to 200% vertical rated capacity) to assure quality and unit integrity. Each unit is individually serialized for traceability. Proof test certificates are provided with each unit.

Product Specifications

    • LENGTH INCHES120
    • LENGTH FEET10
    • BRANDSafeway Sling
    • CHAIN SIZE INCHES9/32
    • CONSTRUCTIONAlloy Steel
    • DESCRIPTIONSingle Leg Alloy Chain Sling with Grab Hook Each End
    • HOOK OPENING INCHES1-1/64
    • LIMITED WARRANTYStandard Manufacturer Warranty
    • MANUFACTURERS PART NUMBERC.281X10SGG
    • PACKAGE QUANTITY1
    • RATED CAPACITY LBS - DOUBLE LEG @ 45 DEGREES--
    • RATED CAPACITY LBS - DOUBLE LEG @ 60 DEGREES--
    • RATED CAPACITY LBS - SINGLE LEG @ 90 DEGREES4300
    • STYLEGold Standard
    • TYPESingle Leg w/Grab Hook Each End
    • WEIGHT LBS8.65
    • BASKET HITCH CAPACITY LBS.8600
    • VERTICAL LIFT CAPACITY LBS.4300
    • CHOKER HITCH CAPACITY LBS.3440
    • MANUFACTURER INSTALLATIONN
    • CERTIFIED/APPROVEDCertified

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result