Take 15% off your entire order!

Offer applied at checkout

Safeway Sling 9/32" x 3' Four Leg Alloy Chain Sling with Grab Hook Each Leg C.281X03QOG

Safeway Sling 9/32" x 3' Four Leg Alloy Chain Sling with Grab Hook Each Leg C.281X03QOG

Item #: WBB1900883

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $288.95

Save $14.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Safeway Sling 9/32" x 3' Four Leg Alloy Chain Sling with Grab Hook Each Leg C.281X03QOG

Safeway Gold Standard alloy chain slings utilize grade 100 lifting chain, manufactured from special analysis alloy steel. It represents the ultimate in strength and wearability. Gold Standard chain slings are furnished with gold I.D. tags. Every Gold Standard chain sling is proof tested (pulled to 200% vertical rated capacity) to assure quality and unit integrity. Each unit is individually serialized for traceability. Proof test certificates are provided with each unit.

Product Specifications

  • LENGTH FEET3
  • APPROVAL/REGULATIONSWSTDA
  • BRANDSafeway Sling
  • CHAIN SIZE INCHES9/32
  • CONSTRUCTIONAlloy Steel
  • EYE HEIGHT INCHES6-1/3
  • EYE WIDTH INCHES3-1/2
  • MANUFACTURERS PART NUMBERC.281X03QOG
  • TYPEDouble Leg
  • WEIGHT LBS13.16
  • RATED CAPACITY LBS @ 45 DEGREES9100
  • RATED CAPACITY LBS @ 60 DEGREES11200
  • PACKAGE QUANTITY1
  • STYLEGrab Hook
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safeway Sling 9/32" x 4' Four Leg Alloy Chain Sling with Grab Hook Each Leg C.281X04QOG

Item #: B1900884

Not Yet Rated

Usually ships in 10 to 13 days

$307.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safeway Sling 9/32" x 3' Four Leg Alloy Chain Sling with Grab Hook Each Leg C.281X03QOG

Safeway Sling 9/32" x 3' Four Leg Alloy Chain Sling with Grab Hook Each Leg C.281X03QOG

Item #: WBB1900883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant