Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M&W 4' Spread Beam Fixed - 10,000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

M&W 4' Spread Beam Fixed - 10,000 Lb. Capacity

Item #: WBB563853

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 912.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
4' Spread Beam Fixed - 10,000 Lb. Capacity

Spread Beams are ideal for use in construction and industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads. They act as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, cylinders and machinery. Provides added stability when lifting critical loads in applications with ample headroom. Minimum horizontal top rigging angle of 45 degrees (60 degrees recommended). Features equipped RFID tracking chip and swivel latch hooks. Manufactured to exceed all ASME B30.20 and OSHA regulations. All lifting equipment individually proof loaded per OSHA requirements and shipped with certification paperwork.

Product Specifications

    • CAPACITY LBS10,000
    • COLOR FINISHSafety Yellow
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • DIMENSION A INCHES1.31
    • DIMENSION C INCHES0.75
    • DIMENSION E INCHES1.08
    • HEAD ROOM INCHES8.23
    • MANUFACTURERS PART NUMBER13116
    • SPREAD INCHES48
    • WEIGHT LBS36
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!