Take 15% off your entire order!

Offer applied at checkout

M&W 4' Ultra Low Headroom Lift Beam 2000 Lb. Capacity

M&W 4' Ultra Low Headroom Lift Beam 2000 Lb. Capacity

Item #: WBB1503251

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,888.00

$314.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,888.00 or save 5% on purchase.

Quantity

Customers Also Viewed

M&W 4' Ultra Low Headroom Lift Beam 2000 Lb. Capacity

Features:
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Painted safety yellow for increased visibility.
  • ALL Lifting Beams proof loaded and shipped with certification paperwork.
  • Durable construction ideally suited to jobsite or warehouse use.
  • Use provided spacers to assure hook remains centered.
  • Made in U.S.A.
  • ALL lifting equipment individually proof loaded per OSHA requirements.
  • Beams supplied standard with alloy swivel latch hook connections.


  • Product Specifications

    • CAPACITY LBS2000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDM&W
    • CONSTRUCTIONSteel
    • DIMENSION A INCHES2.25
    • DIMENSION B INCHES0.75
    • DIMENSION C INCHES5.5
    • DIMENSION D INCHES0.86
    • DIMENSION E INCHES2
    • HEAD ROOM INCHES7-1/2
    • MANUFACTURERS PART NUMBER16489
    • SPREAD INCHES48
    • WEIGHT LBS60
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories

    Popular item in this category

    M&W 4' Ultra Low Headroom Lift Beam 4000 Lb. Capacity

    Item #: B1503276

    Not Yet Rated

    Usually ships in 18 to 21 days

    $2,003.00

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    M&W 4' Ultra Low Headroom Lift Beam 2000 Lb. Capacity

    M&W 4' Ultra Low Headroom Lift Beam 2000 Lb. Capacity

    Item #: WBB1503251

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant