Take 15% off your entire order!

Offer applied at checkout

M&W 66" Economy Lift Beam Fixed Length 6000 Lb. Capacity

M&W 66" Economy Lift Beam Fixed Length 6000 Lb. Capacity

Item #: WBB1503330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $876.00

$146.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $876.00 or save 5% on purchase.

Quantity

Customers Also Viewed

M&W 66" Economy Lift Beam Fixed Length 6000 Lb. Capacity

Features:

  • For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
  • Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
  • Beams supplied standard with shackle connections
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped


Product Specifications

  • CAPACITY LBS6000
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDM&W
  • CONSTRUCTIONSteel
  • DIMENSION A INCHES1.5
  • DIMENSION D INCHES6
  • HEAD ROOM INCHES17-3/4
  • MANUFACTURERS PART NUMBER15098
  • SPREAD INCHES66
  • UPPER BAIL INCHES4 x 7
  • WEIGHT LBS122
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

M&W 6' Economy Lift Beam Fixed Length - 6000 Lb. Capacity

Item #: B563845

Not Yet Rated

Usually ships in 13 to 16 days

$911.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W 66" Economy Lift Beam Fixed Length 6000 Lb. Capacity

M&W 66" Economy Lift Beam Fixed Length 6000 Lb. Capacity

Item #: WBB1503330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant