Take 15% off your entire order!

Offer applied at checkout

M & W Heavy Duty Telescoping Spreader Beam 20131 60000 Lb. Capacity

M & W Heavy Duty Telescoping Spreader Beam 20131 60000 Lb. Capacity

Item #: WBB2291917

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,755.00

$792.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

M & W Heavy Duty Telescoping Spreader Beam 20131 60000 Lb. Capacity

Features:
  • Manufactured to exceed all ASME B30.20 and OSHA regulations.
  • Painted safety yellow for increased visibility.
  • ALL Spreader Beams shipped with proof load certifcation paperwork.
  • Durable construction ideally suited to jobsite or warehouse use.
  • Made in U.S.A.
  • ALL lifting equipment individually proof loaded per OSHA requirements.
  • Minimum horizontal top rigging angle of 45°
  • Ideally suited for adding stability to critical lifts.
  • Beam only. Shackles supplied by others.

Product Specifications

  • CAPACITY LBS60000
  • COLOR FINISHYellow
  • APPROVAL/REGULATIONSASMEB30.20, ASME BTH-3
  • BRANDM&W
  • CONSTRUCTIONSteel
  • DIMENSION A INCHES--
  • DIMENSION B INCHES--
  • DIMENSION C INCHES--
  • DIMENSION E INCHES--
  • HEAD ROOM INCHES7-1/8
  • LIMITED WARRANTY30 Days
  • MANUFACTURERS PART NUMBER20410
  • SPREAD INCHES84, 96, 108, 120, 132, 144, 156
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M & W Heavy Duty Telescoping Spreader Beam 20129 60000 Lb. Capacity

Item #: B2291919

Not Yet Rated

Usually ships in 14 to 17 days

$5,933.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M & W Heavy Duty Telescoping Spreader Beam 20131 60000 Lb. Capacity

M & W Heavy Duty Telescoping Spreader Beam 20131 60000 Lb. Capacity

Item #: WBB2291917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant