+

$12,520.83 up to 14% OFF
Price: $10,729.00
Customers Also Viewed
10' - 15' 60000lb-wll low headroom adjustable length designed for limited headroom applications. Offers flexibility of multiple spread lifting points for increased flexibility
Product Specifications
- CAPACITY LBS60000
- COLOR FINISHYellow
- APPROVAL/REGULATIONSASMEB30.20, ASME BTH-3
- BRANDM&W
- CONSTRUCTIONSteel
- DIMENSION A INCHES7
- DIMENSION B INCHES16
- DIMENSION C INCHES3.5
- DIMENSION D INCHES2
- DIMENSION E INCHES--
- HEAD ROOM INCHES37-13/16
- LIMITED WARRANTY30 Days
- MANUFACTURERS PART NUMBER22178
- SPREAD INCHES120, 132, 144, 156, 168, 180
- UPPER BAIL INCHES7 x 16
- PACKAGE QUANTITY1
There are no questions for this product.

Global Industrial™Poly Web Sling, Light Duty, Eye&Eye 10Ft L x 2In W-2400/1900/4800 Lbs Cap
Item #: 298512
Not Yet Rated
$13.75
Popular item in this category
M & W Lift Beam Low Headroom Multiple Length 22177 60000 Lb. Capacity
Item #: B2291938
Not Yet Rated
Usually ships in 14 to 17 days
$9,526.00

M & W Lift Beam Low Headroom Multiple Length 22178 60000 Lb. Capacity
$10729.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories