Take 15% off your entire order!

Offer applied at checkout

+

M & W Lift Beam Low Headroom Multiple Length 22179 60000 Lb. Capacity

M & W Lift Beam Low Headroom Multiple Length 22179 60000 Lb. Capacity

Item #: WBB2291936

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15,537.50 up to 14% OFF

Price: $13,306.00

$2,217.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

M & W Lift Beam Low Headroom Multiple Length 22179 60000 Lb. Capacity

15' - 20' 60000lb-wll low headroom adjustable length lifting beamdesigned for limited headroom applications. Offers flexibility of multiple spread lifting points for increased flexibility

Product Specifications

  • CAPACITY LBS60000
  • COLOR FINISHYellow
  • APPROVAL/REGULATIONSASMEB30.20, ASME BTH-3
  • BRANDM&W
  • CONSTRUCTIONSteel
  • DIMENSION A INCHES7
  • DIMENSION B INCHES16
  • DIMENSION C INCHES3.5
  • DIMENSION D INCHES2
  • DIMENSION E INCHES--
  • HEAD ROOM INCHES45
  • LIMITED WARRANTY30 Days
  • MANUFACTURERS PART NUMBER22179
  • SPREAD INCHES180, 192, 204, 216, 228, 240
  • UPPER BAIL INCHES7 x 16
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M & W Lift Beam Low Headroom Multiple Length 22177 60000 Lb. Capacity

Item #: B2291938

Not Yet Rated

Usually ships in 14 to 17 days

$9,526.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M & W Lift Beam Low Headroom Multiple Length 22179 60000 Lb. Capacity

M & W Lift Beam Low Headroom Multiple Length 22179 60000 Lb. Capacity

Item #: WBB2291936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    M & W Lift Beam Low Headroom Multiple Length 22179 60000 Lb. Capacity
    M & W Lift Beam Low Headroom Multiple Length 22179 60000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant