Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® 4 Button Pendant 15' Power Cord 152416 for ET Series Electronic Hoists

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

JET® 4 Button Pendant 15' Power Cord 152416 for ET Series Electronic Hoists

Item #: WBB1532074

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $156.00 Save up to 36%
Price: $ 99.99

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JET® 4 Button Pendant, 15' Power Cord for ET Series Electronic Hoists

Compatible with JET SSC/JSH hoist series and ET series trolleys. 24 volt push button controller with cable strain relief system for durability and reliability. 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs. Water tight, dust tight and corrosion resistant for NEMA 4X rated control pendant. Suitable for indoor and outdoor applications. Complies with NEMA 4X standards.

  • 24 volt push button controller with cable strain relief system for durability and reliability
  • 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs
  • Water tight, dust tight and corrosion resistant for NEMA 4X rated control pendant
  • Suitable for indoor and outdoor applications
  • Cable Length: 10 Feet
  • Complies with NEMA 4X standards


Product Specifications

    • LENGTH INCHES15.74
    • WIDTH INCHES11.81
    • HEIGHT INCHES4.72
    • COLOR FINISHWhite
    • APPROVAL/REGULATIONSComplies with NEMA 4X standards
    • ASSEMBLYAssembled
    • BRANDJET®
    • CONSTRUCTIONSteel
    • CONTROL CORD LENGTH FEET15
    • LIMITED WARRANTY2 Years
    • MANUFACTURERS PART NUMBER152416
    • OPERATIONElectric
    • PACKAGE QUANTITY1
    • REFERENCE #PBC-415CN
    • WEIGHT LBS3.65
    • UPC662755102639

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!