Take 15% off your entire order!

Offer applied at checkout

Cm Series 633 Wide Range Universal Trolleys - 2000-Lb. Capacity

Cm Series 633 Wide Range Universal Trolleys - 2000-Lb. Capacity

Item #: WBB2050684

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $241.95

Save $12.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cm Series 633 Universal Trolleys - 2000-Lb. Capacity

Fits flat- or tapered-flange beams. CM Series 633 Universal Wide Flange Trolley features superior rolling efficiency normally found in expensive roller bearing trolleys. Rugged steel side plates include bumpers and trolley guards. Universal tread flanged trackwheels are equipped with shielded ball bearings. Hardened wheels and axles.

Product Specifications

  • LENGTH INCHES10-3/4
  • WIDTH INCHES13-1/2
  • CAPACITY LBS2000
  • ASSEMBLYUnassembled
  • BEAM WIDTH INCHES3 to 8
  • BRANDCM
  • MANUFACTURERS PART NUMBER3304
  • SERIESSeries 633
  • TYPETrolley, Plain
  • PACKAGE QUANTITY1
  • BEAM HEIGHT INCHES5 - 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cm Series 633 Wide Range Universal Trolleys - 1000-Lb. Capacity

Item #: B2050686

Not Yet Rated

Available on or around 02/04/2021

$226.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cm Series 633 Wide Range Universal Trolleys - 2000-Lb. Capacity

Cm Series 633 Wide Range Universal Trolleys - 2000-Lb. Capacity

Item #: WBB2050684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant