Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® ET Series Electric Trolley 272730 6000 Lb. Cap. 115 / 230V 1-Phase

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

JET® ET Series Electric Trolley 272730 6000 Lb. Cap. 115 / 230V 1-Phase

Item #: WBB1532181

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,505.26 Save up to 38%
Price: $ 1,553.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JET® ET Series Electric Trolley, 6000 Lbs. Cap., 115 / 230V, 1-Phase

JET® ET Electric Trolleys are available in capacities from 1 to 5 tons and in single or three phase electrical configurations. Designed to give single pendant control convenience, JET® ET Electric Trolleys comply with OSHA regulations, and ANSI / ASME B30.11 and B30.17 standards. Comes with a 2 Year Warranty.

Durability
  • Easily adjustable to wide-flange H-beams, standard I-beams or curved track with the included spacer washers
  • Friction disc brake mechanism provides precise user control
  • Optional Equipment
  • 4-button controllers available for a variety of configurations
  • Lug Mount kits available for low headroom applications
Performance
  • Single Phase:
  • Duty Rating- H3
  • Duty Cycle- 25%
Standards
  • Complies with OSHA Regulations, ANSI / ASME B30.11 and B30.17 standards
  • Certification- Load tested to 125% of capacity with certificate


Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES16.5
    • HEIGHT INCHES12.5
    • CAPACITY LBS6000
    • COLOR FINISHWhite
    • APPROVAL/REGULATIONSOSHA Regulations, ANSI / ASME B30.11 and B30.17
    • ASSEMBLYAssembled
    • BEAM WIDTH INCHES4 to 6
    • BRANDJET®
    • CONSTRUCTIONSteel
    • DUTY CYCLE0.25
    • HEAD ROOM INCHES9
    • HORSEPOWER1
    • LIMITED WARRANTY2 Years
    • MANUFACTURERS PART NUMBER272730
    • MAX. FLANGE THICKNESS INCHES6
    • MINIMUM RADIUS CURVE INCHES59
    • OPERATIONElectric
    • PACKAGE QUANTITY1
    • REFERENCE #3ET-1C
    • SERIESET
    • TRAVEL SPEED FEET PER MINUTE39-1/3
    • VOLTAGE115 / 230V, 1-Phase
    • WEIGHT LBS159.25
    • UPC662755910289

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!