Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2277192

MPN #: GT030-8-10

Ingersoll Rand GT Beam Trolly 6600 Lb. Capacity

Product Description
hand geared hook-on style trolley rated for manual or powered hoists having the versatility to fit most types of beams with compatibility to all hoist brands. The 5:1 design factor allows use with both manual or powered hoists. Meets pertinent U.S. (ASME/ANSI and CMAA), Canadian and European standards.
Features:
  • The side plates, including the rail sweeps/drop stops, are made of cold formed steel for strength, durability and even load distribution.
  • The wheel axles are 'rivet-locked' in place so they will not come loose. They are NOT knurled, welded, or modified bolts.
  • The wheels are cast iron. The 'Universal' tread fits either flat or tapered beams.
  • Wheels run on sealed, 'Lube-for-Life' ball bearings. Smoother rolling with less effort and maintenance.
  • Wide hanger shaft assemblies allow the standard trolley's to fit almost any I-Beam, H-Beam or patented track beam. Extension shaft kits are stocked.
  • The trolley's are painted black for universal coordination.
  • Shaft extension kits allow standard trolleys to fit almost any S-beam or patented track beam - flange adjustment 8'-13'. Please click on 'catalog section' for details.


PRICE
$1,299.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width16 in
Height14-1/2 in
Weight Capacity6600 lbs
Weight88 lbs
Wheel Diameter4-1/2 in
Drop10'
Head Room7-7/8 in
Beam Width8 to 13 in
Flange Width4 to 8 in

Product Details

Assembly RequiredNo
TypeStandard Trolley
ColorYellow
SeriesGT Series
MaterialDie-Cast Aluminum
OperationManual
Manufacturers Part NumberGT030-8-10
BrandIngersoll Rand

Warranty

Warranty1 yr